Buy more than* S$200* and get FREE SHIPPING

Electronic Jig Saw

5.00 (2)
Cutting Ability (mm) Aluminum Board
20
Number of Strokes (min-1 [Time/minute])
800 - 2800
Wood Cutting Capacity (mm)
135
Cutting Capacity (mm) Mild Steel
10
Inclined Cutting (Degree)
Left and right 45
Blade Type
Jigsaw blade type B
Power Source (single phase/V)
100
Body Dimensions (Length x Width x Height) (mm)
236x73x207
Cord Length (m)
2
Power Consumption (W)
720
Current (A)
7.6
Weight (kg)
2.5
Stroke (mm)
26
Accessories
(For Iron) Blade B-10 (woodworking), (woodwork), BR-13 B-22 for each two pieces cutting edge plate cover plate Allen wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4350FCT 09468067 386.30 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of metal, processing of timber products
5
From Japan
On 2015-05-17 02:31:58
○ This time I used for the processing of wood products. Blade is using for the finish. Blower of internal organs skip the chips, me LED illuminates A straight line without thickness 25m that lose sight of the goal of cutting so was clean cut. Blade edge plate is easily dislodged, have difficulty finding and deviate so transparent. But this is is clean fluff DaChise Zu cut and there I think that it is a good product.
This review is about item#09468067.
Make a hole of 5 cm square for the case version of the thickness of 50 mm
5
From Japan
On 2014-01-12 14:47:13
A little more, if there is no blurring of the blade
This review is about item#09468067.

Related Products