Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Natural Rubber Gloves, For Kitchen, Thin

2.00 (1)
Purpose
Dishwashing and cleaning work.
Overall Length (cm)
30
Thickness (mm)
About 0.3
Material
(Table): natural rubber (Reverse): cotton (hair transplant)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 8.4 44 M Pink 172-8237 1Pair 1 DPM-5496 08403631 -
Discontinued
[x]
20.8 8.6 49 L Green 172-8245 1Pair 1 DPM-5497 08403604 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
clean up
2
From Japan
On 2014-09-08 10:48:01
The inside steamed and smelled when cleaning the bath
This review is about item#08403604.

Related Products