Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slide Cone Bar

4.67 (3)
Pipe Diameter (phi mm)
34
Weight (g)
About 440
Length (mm)
1200 - 2000
Material
ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow x black 1PC 1 CB2-3420 09493687 46.99 SGD
In stock
Red x White 1PC 1 CB2-3420RW 09493696 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Surveying work along the national highway
4
From Japan
On 2014-10-10 13:49:14
It is good to be able to adjust the spacing of the cones. My work site is too long because it is too long at 2 m intervals, it's not something we have been keeping for a long time and it's also a size 1 to store immediately in light cars and light van's trunk etc to move and use in a few minutes. 2m is useful. Although it used 2 sites in January, it seems that it is hard to get scratched. I hope the price will be a little cheaper.
This review is about item#09493696.
Regulation of Road Construction
5
From Japan
On 2014-08-18 06:58:28
Easy to handle because you can freely adjust the length when regulating irregular shaped sections. It is convenient that it can be loaded on a light van etc. even if it is not a cargo truck with a minimum space for storage and transportation. This time it will be the third purchase.
This review is about item#39189315.
Partition of parking area
5
From Japan
On 2013-06-21 16:29:49
Size adjustment was smooth, installation was easy.
This review is about item#09493696.

Related Products