Buy more than* S$200* and get FREE SHIPPING

Rack for Tube

5.00 (2)
Material
Waterproof paper
...see all>
Product Options
ADD TO CART
Tube Rack Number (pcs) Compatible Tube Size (ml) AS ONE Part Number Size (mm) Tube Diameter (mm) Body Dimensions (Width x Depth x Height) (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Rack Number (pcs) Compatible Tube Size (ml) AS ONE Part Number Size (mm) Tube Diameter (mm) Body Dimensions (Width x Depth x Height) (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100(10x10) 1.5 to 2.0 2-5755-13 147x147x53 10 to 12 147x147x53 X10 sheet drawer for seal 1Box(10PC) 1 IFB-CN 09468392 109.99 SGD
In stock
50(5x10) 1.5 - 2.0 2-5755-11 77x147x53 41924 77x147x53 X10 piece pull-out seal 1Box(10PC) 1 IFB-AN 09468374 84.99 SGD
In stock
81(9x9) 1.5 to 2.0 2-5755-12 133x133x53 10 to 12 133x133x53 X10 sheet drawer for seal 1Box(10PC) 1 IFB-BN 09468383 109.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of serum and urine specimens for research
5
From Japan
On 2017-11-17 15:49:26
The divider plate is solid and the tube fits. Also, since the numbers 1 to 100 (10 × 10) or 1 to 81 (9 × 9) are listed on the bottom, it is easy to put the tubes in order. Because the plain pink color is plain, the letters of the label are easy to see.
This review is about item#09468383.
Frozen storage of experimental sample tubes
5
From Japan
On 2016-08-25 16:07:20
It can be stored lightweight and compact. The color of the box is also pale pink, it is good to distinguish the information described on the label clearly.
This review is about item#9468392.

Related Products