Buy more than* S$200* and get FREE SHIPPING

Dewar Flask, Stainless Steel Double Structure

Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Heat-Resistant Temperature (deg C)
300
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Inside Diameter x Height (phi mmxmm) Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (g) Caution Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inside Diameter x Height (phi mmxmm) Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (g) Caution Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-242-02 100x157 122x177 1 (wide-mouth) 630 - No plug 1PC 1 - 09469503 -
Discontinued
[x]
5-243-02 185x160 200x190 3 (wide-mouth) 1500 - No plug 1PC 1 - 09469521 -
Discontinued
[x]
5-244-02 185x270 200x300 6 (wide-mouth) 2120 - No plug 1PC 1 - 09469546 -
Discontinued
[x]
5-244-01 185x270 200x300 6 (wide-mouth) 2120 - With stopper 1PC 1 - 09469537 -
Discontinued
[x]
5-239-01 65x180 87x204 0.5 460 No handle on 500mL With stopper 1PC 1 - 09469433 -
Discontinued
[x]
5-242-01 100x157 122x177 1 (wide-mouth) 630 - With stopper 1PC 1 - 09469494 -
Discontinued
[x]
5-243-01 185x160 200x190 3 (wide-mouth) 1500 - With stopper 1PC 1 - 09469512 -
Discontinued
[x]
5-241-02 100x285 122x313 2 1230 - No plug 1PC 1 - 09469485 -
Discontinued
[x]
5-240-02 85x206 107x232 1 850 - No plug 1PC 1 - 09469467 -
Discontinued
[x]
5-240-01 85x206 107x232 1 850 - With stopper 1PC 1 - 09469451 -
Discontinued
[x]
ADD TO CART

Related Products