Buy more than* S$200* and get FREE SHIPPING

Dust Mask 550

4.67 (3)
Exhaust Resistance (Pa)
less than 40
Usage Duration
12
National Certification Acceptance Number
No. TM383
Particle Collection Efficiency (%)
80.0 or more
Inhalation Resistance (Pa)
less than 40
Standard
DS1
Weight (g)
12.3 Below
Type
Dust mask (disposable)
Caution
This is not a gas mask.
Specification
Cushion with excellent moisture absorbency Adjustable tightening rope Tightening rope/550 model (2 string rope type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 550 09470282 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Degreasing work before welding
5
From Japan
On 2016-03-06 18:30:51
It is not enough to do a gas mask, but when it's a long time my head hurt and I was in trouble. I tried variously but this was the best. I bought it referring to people with organic solvent hypersensitivity in other reviews. Thank you very much.
This review is about item#09470282.
Train shopping center
5
From Japan
On 2013-12-04 11:29:03
Although it is a chemical hypersensitivity, thanks to this mask, we have a lot of crowds and trains. Thank you very much.
This review is about item#09470282.
Used during machine cleaning operation
4
From Japan
On 2013-10-02 16:29:55
The feeling I used was good, but I felt that the size was a little small
This review is about item#09470282.

Related Products