Buy more than* S$200* and get FREE SHIPPING

Soft PVC Hose, "SUPER TOYORON HOSE", ST-6

5.00 (3)
...see all>
Product Options
ADD TO CART
Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Minimum Bending Radius (mm) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Minimum Bending Radius (mm) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483521 49.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483564 86.99 SGD
Shipped after 2018-05-31
25 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483616 83.99 SGD
Shipped after 2018-05-31
30 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-6 09483625 129.99 SGD
Shipped after 2018-05-31
35 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483634 109.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483546 57.99 SGD
Shipped after 2018-05-31
3 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483433 10.99 SGD
In stock
40 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483643 129.99 SGD
Shipped after 2018-05-31
45 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483652 139.99 SGD
Shipped after 2018-05-31
6 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-6 09483467 32.99 SGD
In stock
5 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483451 84.99 SGD
In stock
9 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483494 109.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483512 46.99 SGD
Shipped after 2018-05-31
2 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-6 09483424 7.99 SGD
Shipped after 2018-05-31
7 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483476 36.99 SGD
Shipped after 2018-05-31
8 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483485 95.99 SGD
Shipped after 2018-05-31
50 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483661 159.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483537 55.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483573 63.99 SGD
Shipped after 2018-05-31
19 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483591 73.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483555 60.99 SGD
Shipped after 2018-05-31
- 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483582 65.99 SGD
Shipped after 2018-05-31
4 6x10.5 25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-6 09483442 14.99 SGD
Shipped after 2018-05-31
- - - - - - - -   1PC 1 ST-6 09483677 289.99 SGD
Shipped after 2018-05-31
1 6x10.5 25 0 - 1.0 -5 - 60 Water, oil, medicine, powder, air w/green transparent image line 0.08   1PC 1 ST-6 09483415 12.99 SGD
In stock
10 6 x 10.5 25 0 - 1.0 -5 - 60 Water, oil, chemicals, powders, air w/green transparent image line 0.8   1PC 1 ST-6 09483503 32.99 SGD
In stock
20 6x10.5 25 0 - 1.0 -5 - 60 Water, oil, medicine, powder, air w/green transparent image line 1.6   1PC 1 ST-6 09483607 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pipe of air gun
5
From Japan
On 2017-05-24 20:58:01
Even if it is used for more than 10 years, it is supple and there is no air leak, but as I was faded indeed it replaced it. Although cheap air gauge and set urethane hose split in a few years, I think the material of this product is quite good.
This review is about item#9483433.
System kitchen drain pipe
5
From Japan
On 2015-06-08 17:09:27
We stopped wastewater from the kitchen dishwashing system and made it possible to drain directly. Very agitated, there was no problem in the aesthetics of the system kitchen. It was a good product with a very hygienic feeling.
This review is about item#09483433.
Piping of air tank
5
From Japan
On 2011-04-21 09:56:26
Soft and very easy to use
This review is about item#09483415.

Related Products