Buy more than* S$200* and get FREE SHIPPING

Soft PVC Hose, "SUPER TOYORON HOSE", ST-9

5.00 (4)
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Minimum Bending Radius (mm)
45
...see all>
Product Options
ADD TO CART
Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610903 45.99 SGD
Shipped after 2018-02-23
7 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610912 49.99 SGD
Shipped after 2018-02-23
8 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610921 57.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611016 109.99 SGD
Shipped after 2018-02-23
19 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611025 119.99 SGD
Shipped after 2018-02-23
25 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611043 139.99 SGD
Shipped after 2018-02-23
30 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-9 37611052 159.99 SGD
In stock
45 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611086 259.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610973 86.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610982 88.99 SGD
Shipped after 2018-02-23
100 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610745 469.99 SGD
In stock
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610964 82.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610991 95.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611007 109.99 SGD
Shipped after 2018-02-23
35 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611061 199.99 SGD
Shipped after 2018-02-23
40 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37611077 219.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610946 73.99 SGD
Shipped after 2018-02-23
- 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610955 76.99 SGD
Shipped after 2018-02-23
9 0 to 1.0 -5 to 60 Water, oil, chemicals, powders, air Green transparency image lined -   1PC 1 ST-9 37610937 82.99 SGD
Shipped after 2018-02-23
10 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 1.5   1PC 1 ST-9 37610727 54.99 SGD
In stock
50 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 7.5   1PC 1 ST-9 37610736 279.99 SGD
In stock
1 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 0.15   1PC 1 ST-9 37610851 8.99 SGD
In stock
2 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 0.3   1PC 1 ST-9 37610867 12.99 SGD
In stock
3 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 0.45   1PC 1 ST-9 37610876 17.99 SGD
In stock
4 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 0.6   1PC 1 ST-9 37610885 22.99 SGD
In stock
5 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 0.75   1PC 1 ST-9 37610894 28.99 SGD
In stock
20 0 - 1.0 -5 - 60 Water, oil, chemicals, powder, air With green transparent image line 3   1PC 1 ST-9 37611034 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a hose of a car oil tank
5
From Japan
On 2017-03-09 13:45:00
It meets the conditions of high pressure resistance, oil use, endurance temperature, transparent material, low price. It means that it is a long life, and those with an inner diameter of 9 are thick and do not have dents unless they are bent extremely. It's hard to pinch so it's hard to pinch. I could just plug it in to the hose of inner diameter fitting the outer shape 15 without any joint and just clasp it. The hardness of this hose was useful because the inner diameter becomes smaller further when the joint is attached.
This review is about item#37610867.
Air hose
5
From Japan
On 2016-05-02 15:43:15
It is strong and supple. It is a very good item.
This review is about item#37610851.
Used for oil hose.
5
From Japan
On 2015-10-29 13:53:39
There is hardness to some extent, even if the hose is bent to a steep angle it is hard to be crushed and it is strong, it is very good. It is the best dish for applications that require strength.
This review is about item#09483686.
ATF exchange
5
From Japan
On 2012-10-18 16:21:30
The material may also be soft
This review is about item#37610867.

Related Products