Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert

3.67 (3)
Clearance Angle Alpha (degree)
7
Holes With/Whithout
Available
Cutting Range
Finishing-medium
Dimension r (mm)
0.2
Dimension d (phi mm)
2.8
Dimension T (mm)
2.38
Dimensions A (mm)
6.35
Color
Golden
Shape
80 degree diamond shape
Material
CA5535
Type
Positive
Specification
CVD coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CCMT060202GK 09478682 62.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Lathe cutting
3
From Japan
On 2015-10-05 15:00:07
Although the product is normal, since only cash on delivery can be used, it is in trouble not to receive it when there are no people in the office.
This review is about item#09478707.
Cutting for lathes, fittings
5
From Japan
On 2013-07-26 14:34:11
Until now, I was using a non-manufacturer, but changing to Kyocera Chip raised the finish of the product and the durability of the chip. As a result, we reduced costs as opposed to purchasing cheap chips of unknown stocks.
This review is about item#40586603.
For front milling
3
From Japan
On 2010-05-24 13:36:33
Small machining small chips Small good thick work has many chips scattering dimensions
This review is about item#09478682.

Related Products