Buy more than* S$200* and get FREE SHIPPING

Insert

4.00 (1)
Holes With/Whithout
Available
Dimension r (mm)
0.2
Dimension d (phi mm)
4.4
Relief Angle (degree)
7
Dimension T (mm)
3.97
Dimensions A (mm)
9.525
Color
Gold
Shape
80degree diamond shape
Material
CA5535
Type
Positive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CCMT09T302GK 09478743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in rough finishing by cutting
4
From Japan
On 2009-06-03 16:38:33
Good for stainless steel
This review is about item#09478743.

Related Products