Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Vacuum Hose, "TOYOSPRING HOSE",15x22

4.40 (5)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
...see all>
Product Options
ADD TO CART
Burst Pressure (MPa[kgf/cm2]) Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Standard Size Mass (kg/roll) Specific Lengths (m) Type Minimum Bending Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burst Pressure (MPa[kgf/cm2]) Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Fluid Color Standard Size Mass (kg/roll) Specific Lengths (m) Type Minimum Bending Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485725 119.99 SGD
Shipped after 2018-06-27
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485734 139.99 SGD
Shipped after 2018-06-27
- 25 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485822 259.99 SGD
Shipped after 2018-06-27
- 45 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485865 439.99 SGD
Shipped after 2018-06-27
- 7 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60   1PC 1 TS-15 09485691 73.99 SGD
Shipped after 2018-06-27
- 9 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60   1PC 1 TS-15 09485716 87.99 SGD
Shipped after 2018-06-27
- 30 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485831 299.99 SGD
Shipped after 2018-06-27
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485777 169.99 SGD
Shipped after 2018-06-27
- 100 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485874 769.99 SGD
Shipped after 2018-06-27
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485743 149.99 SGD
Shipped after 2018-06-27
- 35 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485847 359.99 SGD
Shipped after 2018-06-27
- 40 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485856 399.99 SGD
Shipped after 2018-06-27
(23deg C)3.5(35) 50 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - -   1PC 1 TS-15 08675807 429.99 SGD
In stock
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485752 149.99 SGD
Shipped after 2018-06-27
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60   1PC 1 TS-15 09485761 149.99 SGD
In stock
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485795 179.99 SGD
Shipped after 2018-06-27
- - -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485786 169.99 SGD
Shipped after 2018-06-27
- 20 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60   1PC 1 TS-15 09485813 179.99 SGD
Shipped after 2018-06-26
- 6 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60   1PC 1 TS-15 09485682 62.99 SGD
In stock
- 8 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60   1PC 1 TS-15 09485707 79.99 SGD
Shipped after 2018-06-27
- 19 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air NaturalTransparent - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-15 09485804 199.99 SGD
Shipped after 2018-06-27
- 4 -0.1 - 0.5 -5 - 60 Water, oil, chemicals, powder, air Natural transparent - - Coiled hose 60   1PC 1 TS-15 09485664 35.99 SGD
Shipped after 2018-06-27
- 3 -0.1 to 0.5 -5 to 60 Water, oil, chemicals, powders, air Naturaltransparent 32 100 Coiledhose 60   1PC 1 TS-15 09485655 27.99 SGD
In stock
(23 deg C) 3.5 (35) 10 -0.1 - 0.5 -5 - 60 Water, oil, medicine, powder, air Natural transparence - - Coil-wound hose -   1PC 1 TS-15 08675791 88.99 SGD
In stock
- 1 -0.1 - 0.5 -5 - 60 Water, oil, chemicals, powders, air Natural transparent - - Coil-wound hose 60   1PC 1 TS-15 09485637 10.99 SGD
In stock
- 2 -0.1 - 0.5 -5 - 60 Water, oil, chemicals, powders, air Natural transparent - - Coil-wound hose 60   1PC 1 TS-15 09485646 17.99 SGD
In stock
- 5 -0.1 - 0.5 -5 - 60 Water, oil, chemicals, powders, air Natural transparent - - Coil-wound hose 60   1PC 1 TS-15 09485673 44.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for oil catch tank.
5
From Japan
On 2017-09-21 08:02:30
Used for oil catch tank made by Cuzco. It was possible to use it without trouble at all, including a plug-in. Because it is a strong hose, it is good because there is not to be crushed even if some force is applied.
This review is about item#09485646.
Jimny
5
From Japan
On 2017-05-09 20:50:26
I used it to replace the hose of the oil catch tank.
This review is about item#9485646.
During machine maintenance
3
From Japan
On 2016-11-05 18:45:13
I replaced it because the hose of the compressor was hardened.
This review is about item#8675791.
Maintenance
4
From Japan
On 2016-05-13 18:16:11
It's neither good nor bad.
This review is about item#09485637.
Used as a replacement part of hose which discharges blow-by gas of automobile to oil catch tank
5
From Japan
On 2013-12-25 17:22:21
It was good with the expected product
This review is about item#09485646.

Related Products