Buy more than* S$200* and get FREE SHIPPING

PVC Vacuum Hose, "TOYOSPRING HOSE",25x33

4.00 (4)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Fluid
Water, oil, chemicals, powders, air
Color
Natural transparent
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Burst Pressure (MPa[kgf/cm2]) Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Burst Pressure (MPa[kgf/cm2]) Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 35 -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486337 559.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486233 219.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486251 259.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486242 249.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486215 199.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486224 209.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486267 299.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486276 309.99 SGD
Shipped after 2018-03-01
100 - - -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486285 299.99 SGD
Shipped after 2018-03-01
100 - 19 -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486294 339.99 SGD
Shipped after 2018-03-01
100 - 30 -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486321 489.99 SGD
Shipped after 2018-03-01
100 - 40 -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486346 639.99 SGD
Shipped after 2018-03-01
100 - 45 -0.1 to 0.4 -5 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS-25 09486355 719.99 SGD
Shipped after 2018-03-01
100 - 6 -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486172 93.99 SGD
In stock
100 - 7 -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486181 109.99 SGD
In stock
100 - 8 -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486197 119.99 SGD
Shipped after 2018-03-01
100 - 9 -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486206 149.99 SGD
Shipped after 2018-03-01
100 - 20 -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486303 309.99 SGD
In stock
100 - 25 -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486312 429.99 SGD
In stock
- (23 degC ) 2.1 (21) 50 -0.1-0.4 -5-60 Coiled hose   1PC 1 TS-25 08675843 719.99 SGD
In stock
- - - -0.1 to 0.4 -5 to 60 -   1PC 1 TS-25 09486154 61.99 SGD
In stock
100 - 5 -0.1 to 0.4 -5 to 60 Coiledhose   1PC 1 TS-25 09486163 78.99 SGD
In stock
- (23deg C)2.1(21) 10 -0.1 to 0.4 -5 to 60 Coiled hose   1PC 1 TS-25 08675834 139.99 SGD
In stock
100 - 1 -0.1 to 0.4 -5 to 60 Coil-wound hose   1PC 1 TS-25 09486127 17.99 SGD
In stock
100 - 2 -0.1 to 0.4 -5 to 60 Coil-wound hose   1PC 1 TS-25 09486136 29.99 SGD
In stock
100 - 3 -0.1 to 0.4 -5 to 60 Coil-wound hose   1PC 1 TS-25 09486145 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Irrigation and drainage of fields
3
From Japan
On 2017-10-27 18:13:30
Built-in metal spring, the wall is also thick, so it is a good product that is soft. You can use it with confidence. However, this product should have been singing on that day. I ordered at 10 am on the day but it was 2:00 pm the next day. I could not make it on time to start work on site. I am not much contacted late and I am very dissatisfied.
This review is about item#9486145.
Repair of engine wood splitting machine
5
From Japan
On 2016-11-28 15:31:48
Used as a hydraulic hose of a wood splitting machine. Since it is for suction, there is no problem with pressure resistance. Because it is transparent, it is convenient to see the dirty oil.
This review is about item#9486127.
Offset printing
4
From Japan
On 2015-05-12 14:50:22
Easy to use
This review is about item#09486197.
Cosmetic manufacturing, filling line
4
From Japan
On 2014-02-05 15:41:52
Since it is a maker item, it was used for nearly 30 years. It is heavy and cheap so it is heavy. It will hurt if it gets repeated heat. Rust may enter from the spring part of the cut, so be careful. Such a time is packed up or exchanged. MonotaRO is cheap.
This review is about item#09486321.

Related Products