Buy more than* S$200* and get FREE SHIPPING

The Arrow Hose Black, 13X21.5

Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Fluid
Air
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Color Burst Pressure (MPa[kgf/cm2]) Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Color Burst Pressure (MPa[kgf/cm2]) Hose Length (m) Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498824 169.99 SGD
Shipped after 2018-01-29
65 Black - 4 0 to 1.0 -5 to 60 1PC 1 A-13 09488062 51.99 SGD
Shipped after 2018-01-29
65 Black - 6 0 to 1.0 -5 to 60 1PC 1 A-13 09488071 109.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498833 179.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498842 209.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498851 209.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498815 159.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498867 219.99 SGD
Shipped after 2018-01-29
65 Black - 25 0 to 1.0 -5 to 60 1PC 1 A-13 09498903 309.99 SGD
Shipped after 2018-01-29
65 Black - 30 0 to 1.0 -5 to 60 1PC 1 A-13 09498912 369.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498806 159.99 SGD
Shipped after 2018-01-29
65 Black - - 0 to 1.0 -5 to 60 1PC 1 A-13 09498876 219.99 SGD
Shipped after 2018-01-29
65 Black - 19 0 to 1.0 -5 to 60 1PC 1 A-13 09498885 239.99 SGD
Shipped after 2018-01-29
65 Black - 35 0 to 1.0 -5 to 60 1PC 1 A-13 09498921 429.99 SGD
Shipped after 2018-01-29
65 Black - 45 0 to 1.0 -5 to 60 1PC 1 A-13 09498946 529.99 SGD
Shipped after 2018-01-29
65 Black - 40 0 to 1.0 -5 to 60 1PC 1 A-13 09498937 469.99 SGD
Shipped after 2018-01-29
65 Black - 7 0 to 1.0 -5 to 60 1PC 1 A-13 09488087 94.99 SGD
Shipped after 2018-01-29
65 Black - 8 0 to 1.0 -5 to 60 1PC 1 A-13 09488096 129.99 SGD
Shipped after 2018-01-29
65 Black - 9 0 to 1.0 -5 to 60 1PC 1 A-13 09488105 119.99 SGD
Shipped after 2018-01-29
- - 7.0 [70] (at23 deg C) 5 0 - 1.0 -5 - 60 1PC 1 A-13 08675931 61.99 SGD
Shipped after 2018-01-25
- - 7.0[70] (at23deg C) 10 0 - 1.0 -5 - 60 1PC 1 A-13 08675947 129.99 SGD
In stock
65 Black - 1 0 - 1.0 -5 - 60 1PC 1 A-13 09488035 14.99 SGD
In stock
65 Black - 2 0 - 1.0 -5 - 60 1PC 1 A-13 09488044 28.99 SGD
In stock
65 Black - 3 0 - 1.0 -5 - 60 1PC 1 A-13 09488053 37.99 SGD
In stock
65 Black - 20 0 - 1.0 -5 - 60 1PC 1 A-13 09498894 249.99 SGD
In stock
65 Black - 50 0 - 1.0 -5 - 60 1PC 1 A-13 09498955 539.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products