Buy more than* S$200* and get FREE SHIPPING

Toyota Foods hose size (9 x 15)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Minimum Bending Radius (mm)
45
Working Pressure (MPa)
0-1.0
Operating Temperature Range (deg C)
-5-70
...see all>
Product Options
ADD TO CART
Hose Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3   1pc 1 TFB-9 09488403 42.99 SGD
Shipped after 2018-01-29
45   1pc 1 TFB-9 09488622 409.99 SGD
Shipped after 2018-01-29
50   1pc 1 TFB-9 09488631 469.99 SGD
Shipped after 2018-01-29
100   1pc 1 TFB-9 09488647 799.99 SGD
Shipped after 2018-01-29
13   1pc 1 TFB-9 09488507 149.99 SGD
Shipped after 2018-01-29
1   1pc 1 TFB-9 09488385 70.99 SGD
Shipped after 2018-01-29
12   1pc 1 TFB-9 09488491 139.99 SGD
Shipped after 2018-01-29
2   1pc 1 TFB-9 09488394 22.99 SGD
Shipped after 2018-01-29
4   1pc 1 TFB-9 09488412 38.99 SGD
Shipped after 2018-01-29
40   1pc 1 TFB-9 09488613 369.99 SGD
Shipped after 2018-01-29
5   1pc 1 TFB-9 09488421 86.99 SGD
Shipped after 2018-01-29
16   1pc 1 TFB-9 09488534 169.99 SGD
Shipped after 2018-01-29
6   1pc 1 TFB-9 09488437 67.99 SGD
Shipped after 2018-01-29
7   1pc 1 TFB-9 09488446 81.99 SGD
Shipped after 2018-01-29
10   1pc 1 TFB-9 09488473 129.99 SGD
Shipped after 2018-01-29
11   1pc 1 TFB-9 09488482 119.99 SGD
Shipped after 2018-01-29
14   1pc 1 TFB-9 09488516 149.99 SGD
Shipped after 2018-01-29
15   1pc 1 TFB-9 09488525 169.99 SGD
Shipped after 2018-01-29
17   1pc 1 TFB-9 09488543 169.99 SGD
Shipped after 2018-01-29
18   1pc 1 TFB-9 09488552 199.99 SGD
Shipped after 2018-01-29
19   1pc 1 TFB-9 09488561 209.99 SGD
Shipped after 2018-01-29
20   1pc 1 TFB-9 09488577 189.99 SGD
In stock
25   1pc 1 TFB-9 09488586 259.99 SGD
Shipped after 2018-01-29
30   1pc 1 TFB-9 09488595 279.99 SGD
Shipped after 2018-01-29
35   1pc 1 TFB-9 09488604 329.99 SGD
Shipped after 2018-01-29
8   1pc 1 TFB-9 09488455 86.99 SGD
Shipped after 2018-01-29
9   1pc 1 TFB-9 09488464 97.99 SGD
Shipped after 2018-01-29
30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TFB-9 46988165 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as discharge port of slightly acidic electrolyzed water generator
5
From Japan
On 2015-07-16 17:26:06
Because the food hose is not sold so much, it is saved by treating it with a monotair. It can be used with peace of mind making it secure.
This review is about item#09488403.

Related Products