Buy more than* S$200* and get FREE SHIPPING

Toyo Foods hose (12 x 18)

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
12x18
Minimum Bending Radius (mm)
65
Working Pressure (MPa)
0-0.8
Operating Temperature Range (deg C)
-5-70
...see all>
Product Options
ADD TO CART
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 1pc 1 TFB-12 09488814 209.99 SGD
Shipped after 2018-01-24
7 1pc 1 TFB-12 09488717 94.99 SGD
Shipped after 2018-01-24
25 1pc 1 TFB-12 09488857 289.99 SGD
Shipped after 2018-01-24
35 1pc 1 TFB-12 09488875 399.99 SGD
Shipped after 2018-01-24
40 1pc 1 TFB-12 09488884 439.99 SGD
Shipped after 2018-01-24
45 1pc 1 TFB-12 09488893 509.99 SGD
Shipped after 2018-01-24
50 1pc 1 TFB-12 09488902 549.99 SGD
Shipped after 2018-01-24
1 1pc 1 TFB-12 09488656 14.99 SGD
Shipped after 2018-01-24
8 1pc 1 TFB-12 09488726 109.99 SGD
Shipped after 2018-01-24
9 1pc 1 TFB-12 09488735 119.99 SGD
Shipped after 2018-01-24
18 1pc 1 TFB-12 09488823 219.99 SGD
Shipped after 2018-01-24
19 1pc 1 TFB-12 09488832 239.99 SGD
Shipped after 2018-01-24
20 1pc 1 TFB-12 09488841 289.99 SGD
Shipped after 2018-01-24
2 1pc 1 TFB-12 09488665 25.99 SGD
In stock
4 1pc 1 TFB-12 09488683 51.99 SGD
Shipped after 2018-01-24
5 1pc 1 TFB-12 09488692 61.99 SGD
In stock
6 1pc 1 TFB-12 09488701 83.99 SGD
Shipped after 2018-01-24
12 1pc 1 TFB-12 09488762 159.99 SGD
Shipped after 2018-01-24
13 1pc 1 TFB-12 09488771 169.99 SGD
Shipped after 2018-01-24
30 1pc 1 TFB-12 09488866 349.99 SGD
Shipped after 2018-01-24
100 1pc 1 TFB-12 09488911 969.99 SGD
Shipped after 2018-01-24
3 1pc 1 TFB-12 09488674 79.99 SGD
Shipped after 2018-01-24
10 1pc 1 TFB-12 09488744 119.99 SGD
In stock
11 1pc 1 TFB-12 09488753 149.99 SGD
Shipped after 2018-01-24
14 1pc 1 TFB-12 09488787 179.99 SGD
Shipped after 2018-01-24
15 1pc 1 TFB-12 09488796 199.99 SGD
Shipped after 2018-01-24
16 1pc 1 TFB-12 09488805 209.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-23 17:19:36
It is very helpful because the price is cheap and it cuts out and you can sell it and the delivery date is early.
This review is about item#9488656.
In hot water
5
From Japan
On 2016-04-18 16:47:29
I used it for hot water with a normal hose before. The deterioration was extremely fast, and it was necessary to exchange it frequently. After changing to this product, there is no longer to replace it. I am very satisfied.
This review is about item#09488692.

Related Products