Buy more than* S$200* and get FREE SHIPPING

Food Grade PVC Hose. "TOYOFOODS HOSE",25x33

Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Minimum Bending Radius (mm)
165
...see all>
Product Options
ADD TO CART
Working Pressure (MPa) Operating Temperature Range (deg C) Hose Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Operating Temperature Range (deg C) Hose Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.6 -5 to 70 5   1PC 1 TFB-25 09489496 159.99 SGD
In stock
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489602 509.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489611 529.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 40   1PC 1 TFB-25 09489681 1,139.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489627 559.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 3   1PC 1 TFB-25 09489471 97.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 45   1PC 1 TFB-25 09489697 1,259.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489557 349.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489575 399.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489584 419.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489593 439.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 25   1PC 1 TFB-25 09489654 719.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 30   1PC 1 TFB-25 09489663 849.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 4   1PC 1 TFB-25 09489487 129.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489541 299.99 SGD
In stock
0 to 0.6 -5 to 70 35   1PC 1 TFB-25 09489672 979.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 50   1PC 1 TFB-25 09489706 1,259.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 6   1PC 1 TFB-25 09489505 209.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 9   1PC 1 TFB-25 09489532 289.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 19   1PC 1 TFB-25 09489636 579.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 1   1PC 1 TFB-25 09489453 35.99 SGD
In stock
0 to 0.6 -5 to 70 20   1PC 1 TFB-25 09489645 599.99 SGD
In stock
0 to 0.6 -5 to 70 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TFB-25 09489514 239.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 8   1PC 1 TFB-25 09489523 269.99 SGD
Shipped after 2018-01-29
0 to 0.6 -5 to 70 -   1PC 1 TFB-25 09489566 369.99 SGD
Shipped after 2018-01-29
0 - 0.6 -5 - 70 2   1PC 1 TFB-25 09489462 62.99 SGD
In stock
ADD TO CART

Related Products