Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge, Ф60

4.75 (4)
Dimensions c(mm)
13
Dimensions b (mm)
32
Dimensions e (mm)
16
Connection Thread
1/4G(PF)
Dimensions D (mm)
58
Outer Diameter (phi mm)
60
Dimensions A (mm)
63
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 0 to 3.5 - Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x3.5MPa(NormalType) 09491246 21.99 SGD
Shipped after 2018-05-28
0.02 0 to 0.7 - Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.7MPa(NormalType) 09491176 28.99 SGD
Shipped after 2018-05-28
0.05 0 to 1.6 - Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x1.6MPa(NormalType) 09491203 21.99 SGD
Shipped after 2018-05-28
0.01 0 to 0.25 - Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.25MPa(NormalType) 09491124 21.99 SGD
Shipped after 2018-05-28
0.005 0 to 0.16 - Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.16MPa(NormalType) 09491106 35.99 SGD
Shipped after 2018-06-01
0.02 0 to 0.4 - Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.4MPa(NormalType) 09491142 21.99 SGD
Shipped after 2018-05-28
0.005 0 - 0.1 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.1MPa(NormalType) 09491097 28.99 SGD
Shipped after 2018-05-28
0.02 0 - 0.5 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.5MPa(NormalType) 09491151 21.99 SGD
Shipped after 2018-05-28
0.002 0 - 0.05 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.05MPa(NormalType) 09491081 42.99 SGD
Shipped after 2018-05-28
0.02 0 to 0.6 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 AT1/4G 60x0.6MPa(NormalType) 09491167 21.99 SGD
Shipped after 2018-05-28
0.01 0 - 0.2 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x0.2MPa (common type) 09491115 21.99 SGD
Shipped after 2018-05-28
0.01 0 - 0.3 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x0.3MPa (common type) 09491133 21.99 SGD
Shipped after 2018-05-28
0.05 0 - 1 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x1MPa (common type) 09491185 21.99 SGD
Shipped after 2018-05-28
0.05 0 - 1.5 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x1.5MPa (common type) 09491194 21.99 SGD
Shipped after 2018-05-28
0.1 0 - 2 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x2MPa (common type) 09491212 21.99 SGD
Shipped after 2018-05-28
0.1 0 - 2.5 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x2.5MPa (common type) 09491221 21.99 SGD
Shipped after 2018-05-28
0.1 0 - 3 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 AT1 / 4G 60x3MPa (common type) 09491237 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For tire air gauge replacement
5
From Japan
On 2018-01-15 14:30:01
Purchase for exchanging numerical value air gauge We also purchased other companies' products, but there were unexpected problems. The gauge of the manufacturer here is very accurate It does not say that it is broken just by measuring once. It is good to choose TOKO gauge without hesitation.
This review is about item#9491133.
Machine maintenance
5
From Japan
On 2017-10-16 14:39:49
I used a 25-year compressor's pressure gauge to indicate that it's going wrong and it's dangerous so I replaced it immediately after purchase. After exchange there was no abnormality and it was good.
This review is about item#9491212.
Pressure test
4
From Japan
On 2013-03-20 13:41:38
Although the micropressure gauge is often handled as a special order, thank you for taking action at shipment same day. Accuracy was also 1.6 grade. The pressure gauge is always appreciated if there is stock in units of two.
This review is about item#09491081.
Purchase for air gauge meter repair
5
From Japan
On 2012-03-23 22:42:23
It is used for repairing air gauge for about 25 years It is exchanged because it was attached with the same TOKO pressure gauge but cracks had entered the glass for many years and uneasiness came out with accuracy. Since I was able to continue to use it even after 25 years I chose the company this time also kgf notation disappeared pa notation but it will not be a problem if it gets used to it
This review is about item#09491133.

Related Products