Buy more than* S$200* and get FREE SHIPPING

General Pressure Gauge A Type phi100

5.00 (1)
Dimensions c(mm)
16
Dimensions b (mm)
42
Dimensions e (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
82
Outer Diameter (phi mm)
100
Dimensions A (mm)
103
Material
Bourdon tube: C2680 shares: C3604
Caution
Select pressure range 2 times as much as measuring pressure.
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.001 0 - 0.05 Vertical saliva without (AT) 1PC 1 AT3 / 8G 100 x 0.05MPa (Popular Type) 09489846 56.99 SGD
Shipped after 2018-04-23
0.05 0 to 2.5 - 1PC 1 AT3 / 8G 100 x 2.5MPa (Popular Type) 09489995 34.99 SGD
Shipped after 2018-05-01
0.05 0 to 1.6 - 1PC 1 AT3 / 8G 100 x 1.6MPa (Popular Type) 09489977 34.99 SGD
Shipped after 2018-05-01
0.001 0 to 0.06 - 1PC 1 AT3 / 8G 100 x 0.06MPa (Popular Type) 09489855 64.99 SGD
Shipped after 2018-05-01
0.05 0 to 1.5 - 1PC 1 AT3 / 8G 100 x 1.5MPa (Popular Type) 09489961 34.99 SGD
Shipped after 2018-05-01
0.01 0 to 0.6 - 1PC 1 AT3 / 8G 100 x 0.6MPa (Popular Type) 09489934 41.99 SGD
Shipped after 2018-05-01
0.1 0 to 4 - 1PC 1 AT3 / 8G 100 x 4MPa (Popular Type) 09490022 40.99 SGD
Shipped after 2018-04-27
0.2 0 to 7 - 1PC 1 AT3 / 8G 100 x 7MPa (Popular Type) 09490056 49.99 SGD
Shipped after 2018-05-01
0.1 0 to 3.5 - 1PC 1 AT3 / 8G 100 x 3.5MPa (Popular Type) 09490013 34.99 SGD
Shipped after 2018-05-01
0.05 0 to 2 - 1PC 1 AT3 / 8G 100 x 2MPa (Popular Type) 09489986 34.99 SGD
Shipped after 2018-04-23
0.01 0 to 0.5 - 1PC 1 AT3 / 8G 100 x 0.5MPa (Popular Type) 09489925 41.99 SGD
Shipped after 2018-05-01
0.005 0 to 0.2 - 1PC 1 AT3 / 8G 100 x 0.2MPa (Popular Type) 09489882 34.99 SGD
Shipped after 2018-05-01
0.005 0 to 0.16 - 1PC 1 AT3 / 8G 100 x 0.16MPa (Popular Type) 09489873 48.99 SGD
Shipped after 2018-04-27
0.01 0 to 0.4 - 1PC 1 AT3 / 8G 100 x 0.4MPa (Popular Type) 09489916 34.99 SGD
Shipped after 2018-05-01
0.005 0 to 0.25 - 1PC 1 AT3 / 8G 100 x 0.25MPa (Popular Type) 09489891 34.99 SGD
Shipped after 2018-04-27
0.1 0 to 6 - 1PC 1 AT3 / 8G 100 x 6MPa (Popular Type) 09490047 57.99 SGD
Shipped after 2018-05-01
0.2 0 to 10 - 1PC 1 AT3 / 8G 100 x 10MPa (Popular Type) 09490065 88.99 SGD
Shipped after 2018-05-01
0.02 0 to 0.7 - 1PC 1 AT3 / 8G 100 x 0.7MPa (Popular Type) 09489943 34.99 SGD
Shipped after 2018-05-01
0.01 0 to 0.3 - 1PC 1 AT3 / 8G 100 x 0.3MPa (Popular Type) 09489907 34.99 SGD
Shipped after 2018-04-27
0.002 0 to 0.1 - 1PC 1 AT3 / 8G 100 x 0.1MPa (Popular Type) 09489864 40.99 SGD
Shipped after 2018-04-23
0.1 0 to 5 - 1PC 1 AT3 / 8G 100 x 5MPa (Popular Type) 09490031 40.99 SGD
Shipped after 2018-04-23
0.1 0 to 3 - 1PC 1 AT3 / 8G 100 x 3MPa (Popular Type) 09490004 41.99 SGD
Shipped after 2018-04-23
0.02 0 to 1 - 1PC 1 AT3 / 8G 100 x 1MPa (Popular Type) 09489952 34.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pressure measurement
5
From Japan
On 2017-12-06 15:08:01
I was looking for high pressure and large diameter, and actually I got it, it was fairly large, I felt easy to see. If possible, if you sell it with a packing attached, I think that you will lose the waste and waste.
This review is about item#9490047.

Related Products