Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge A

3.00 (1)
Dimensions c(mm)
16
Dimensions b (mm)
40
Dimensions e (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
68
Outer Diameter (phi mm)
75
Dimensions A (mm)
78
Material
Bourdon tube: C2680 shares: C3604
Caution
Select pressure range 2 times as much as measuring pressure.
...see all>
Product Options
ADD TO CART
Shape Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.05 0 to 1.6 1PC 1 AT3 / 8G 75 x 1.6MPa (Popular Type) 09490205 31.99 SGD
Shipped after 2018-06-04
- 0.05 0 to 2.5 1PC 1 AT3 / 8G 75 x 2.5MPa (Popular Type) 09490223 28.99 SGD
Shipped after 2018-06-04
- 0.1 0 to 6 1PC 1 AT3 / 8G 75 x 6MPa (Popular Type) 09490275 42.99 SGD
Shipped after 2018-06-01
- 0.05 0 to 2 1PC 1 AT3 / 8G 75 x 2MPa (Popular Type) 09490214 28.99 SGD
Shipped after 2018-06-04
- 0.001 0 to 0.06 1PC 1 AT3 / 8G 75 x 0.06MPa (Popular Type) 09490083 52.99 SGD
Shipped after 2018-06-04
- 0.1 0 to 3 1PC 1 AT3 / 8G 75 x 3MPa (Popular Type) 09490232 31.99 SGD
Shipped after 2018-06-04
- 0.005 0 to 0.25 1PC 1 AT3 / 8G 75 x 0.25MPa (Popular Type) 09490126 31.99 SGD
Shipped after 2018-06-04
- 0.001 0 to 0.05 1PC 1 AT3 / 8G 75 x 0.05MPa (Popular Type) 09490074 49.99 SGD
Shipped after 2018-05-28
- 0.2 0 to 10 1PC 1 AT3 / 8G 75 x 10MPa (Popular Type) 09490293 77.99 SGD
Shipped after 2018-06-04
- 0.1 0 to 3.5 1PC 1 AT3 / 8G 75 x 3.5MPa (Popular Type) 09490241 28.99 SGD
Shipped after 2018-06-01
- 0.005 0 to 0.2 1PC 1 AT3 / 8G 75 x 0.2MPa (Popular Type) 09490117 28.99 SGD
Shipped after 2018-05-28
- 0.002 0 to 0.1 1PC 1 AT3 / 8G 75 x 0.1MPa (Popular Type) 09490092 42.99 SGD
Shipped after 2018-06-04
- 0.2 0 to 7 1PC 1 AT3 / 8G 75 x 7MPa (Popular Type) 09490284 42.99 SGD
Shipped after 2018-06-01
- 0.1 0 to 5 1PC 1 AT3 / 8G 75 x 5MPa (Popular Type) 09490266 38.99 SGD
Shipped after 2018-06-04
- 0.05 0 to 1.5 1PC 1 AT3 / 8G 75 x 1.5MPa (Popular Type) 09490196 28.99 SGD
Shipped after 2018-06-04
- 0.005 0 to 0.16 1PC 1 AT3 / 8G 75 x 0.16MPa (Popular Type) 09490101 35.99 SGD
Shipped after 2018-06-01
- 0.1 0 to 4 1PC 1 AT3 / 8G 75 x 4MPa (Popular Type) 09490257 38.99 SGD
Shipped after 2018-06-04
- 0.02 0 to 1 1PC 1 AT3 / 8G 75 x 1MPa (Popular Type) 09490187 28.99 SGD
Shipped after 2018-05-28
- 0.01 0 to 0.5 1PC 1 AT3 / 8G 75 x 0.5MPa (Popular Type) 09490153 35.99 SGD
Shipped after 2018-06-04
- 0.01 0 to 0.4 1PC 1 AT3 / 8G 75 x 0.4MPa (Popular Type) 09490144 28.99 SGD
Shipped after 2018-05-28
- 0.02 0 to 0.7 1PC 1 AT3 / 8G 75 x 0.7MPa (Popular Type) 09490171 28.99 SGD
Shipped after 2018-06-01
- 0.01 0 to 0.3 1PC 1 AT3 / 8G 75 x 0.3MPa (Popular Type) 09490135 28.99 SGD
Shipped after 2018-06-01
Vertical saliva without (AT) 0.01 0 to 0.6 1PC 1 AT3 / 8G 75 x 0.6MPa (Popular Type) 09490162 28.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pump pressure gauge replacement part
3
From Japan
On 2014-10-24 12:00:06
no problem.
This review is about item#09490187.

Related Products