Buy more than* S$200* and get FREE SHIPPING

Common pressure gauge A type Φ 50

3.00 (2)
Dimensions c(mm)
10
Dimensions b (mm)
29
Dimensions e (mm)
14
Connection Thread
1/4G(PF)
Dimensions D (mm)
50
Outer Diameter (phi mm)
50
Dimensions A (mm)
52
Caution
Select pressure range 2 times as much as measuring pressure.
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 0 - 2 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x2MPa(NormalType) 09491377 21.99 SGD
Shipped after 2018-05-08
0.05 0 - 1.5 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x1.5MPa(NormalType) 09491361 21.99 SGD
Shipped after 2018-04-27
0.02 0 to 0.5 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.5MPa(NormalType) 09491325 21.99 SGD
Shipped after 2018-04-27
0.05 0 to 1 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x1MPa(NormalType) 09491352 21.99 SGD
In stock
0.1 0 to 2.5 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x2.5MPa(NormalType) 09491386 28.99 SGD
Shipped after 2018-05-08
0.1 0 to 3 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x3MPa(NormalType) 09491395 21.99 SGD
Shipped after 2018-05-08
0.02 0 to 0.7 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.7MPa(NormalType) 09491343 21.99 SGD
Shipped after 2018-04-27
0.02 0 to 0.6 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.6MPa(NormalType) 09491334 21.99 SGD
Shipped after 2018-05-08
0.02 0 to 0.4 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.4MPa(NormalType) 09491316 24.99 SGD
Shipped after 2018-05-08
0.005 0 to 0.16 - Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.16MPa(NormalType) 09491273 28.99 SGD
Shipped after 2018-04-27
0.005 0 to 0.1 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50 x 0.1MPa (Normal type) 09491264 28.99 SGD
In stock
0.01 0 to 0.2 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.2MPa(NormalType) 09491282 21.99 SGD
Shipped after 2018-04-27
0.01 0 to 0.25 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.25MPa(NormalType) 09491291 21.99 SGD
Shipped after 2018-05-08
0.01 0 to 0.3 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x0.3MPa(NormalType) 09491307 21.99 SGD
In stock
0.1 0 to 3.5 Vertical saliva without (AT) Bourdon tube: C2700 shares: C3604 1PC 1 AT1/4G 50x3.5MPa(NormalType) 09491404 21.99 SGD
In stock
0.002 0 - 0.05 With no vertical type guard (AT) Bourdon tube: C2700 Stock: C3604 1PC 1 AT1 / 4G 50x0.05MPa (common type) 09491255 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It is used for compressor tank pressure indication.
5
From Japan
On 2016-06-16 20:29:29
At the tool shop in the neighborhood, 2 MPa display was not available, so it is saved by the monotalou.
This review is about item#09491377.
Air pressure management
1
From Japan
On 2016-06-01 17:01:23
The pointer was bent and it did not match the 0 point. Since there was no choice, I removed the cover and made a correction.
This review is about item#09491255.

Related Products