Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge Type A phi75

4.75 (12)
Dimensions c(mm)
14
Dimensions b (mm)
39
Dimensions e (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
68
Outer Diameter (phi mm)
75
Dimensions A (mm)
89
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 0 - 1.5 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 1.5MPa (simple drip-proof) 09491027 28.99 SGD
In stock
0.01 0 - 0.4 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 0.4MPa (simple drip-proof) 09490975 28.99 SGD
In stock
0.1 0 to 3 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 3MPa (simple drip-proof) 09491063 28.99 SGD
In stock
0.005 0 to 0.25 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 0.25MPa (simple drip-proof) 09490957 28.99 SGD
In stock
0.005 0 to 0.16 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 0.16MPa (simple drip-proof) 09490932 34.99 SGD
In stock
0.05 0 to 2.5 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 2.5MPa (simple drip-proof) 09491054 28.99 SGD
In stock
0.1 0 to 3.5 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 75 x 3.5MPa (simple drip-proof) 09491072 28.99 SGD
In stock
0.002 0 - 0.1 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 75 x 0.1MPa (Simple drip-proof type) 09490923 34.99 SGD
In stock
0.005 0 - 0.2 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 75x0.2MPa (simple drip-proof type) 09490941 28.99 SGD
In stock
0.01 0 - 0.3 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 75x0.3MPa (simple drip-proof type) 09490966 28.99 SGD
In stock
0.01 0 - 0.5 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 75x0.5MPa (simple drip-proof type) 09490984 28.99 SGD
In stock
0.01 0 - 0.6 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 75x0.6MPa (simple drip-proof type) 09490993 28.99 SGD
In stock
0.02 0 - 0.7 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8 G-75x0.7MPa (simple drip-proof type) 09491002 28.99 SGD
In stock
0.02 0 - 1 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/ 8G 75x1MPa (simple drip-proof type) 09491011 28.99 SGD
In stock
0.05 0 - 1.6 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8 G-75x1.6MPa (simple drip-proof type) 09491036 28.99 SGD
In stock
0.05 0 - 2 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 75x2MPa (simple drip-proof type) 09491045 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Measurement of pump pressure
5
From Japan
On 2017-12-12 21:14:05
The price is also cheap, the face is also easy to see and accurate measurement.
This review is about item#9490941.
Bowling mounted on a drill pump
4
From Japan
On 2017-10-19 20:41:26
With an equivalent item in 1 month, the needle was disengaged. Because pulsation is intense, I think that it can not be helped. The thing is simple drip-proof, I think that this price is cheap. However, I think that it is better to tighten the attachment screws of the dial and the cover.
This review is about item#9491063.
When equipment equipment is updated
5
From Japan
On 2017-06-03 14:54:43
There was no problem because it is equivalent to the one used before. It is convenient as various items can be selected and arrive again soon.
This review is about item#9490975.
Replacement of broken air gauge
5
From Japan
On 2017-01-13 15:02:44
Memory is also satisfactory to see in elegance It is thought that it is accurate without error even compared with digital precision gauge
This review is about item#9490957.
Tire air gauge
5
From Japan
On 2017-01-03 08:10:21
I used Emmon's air gauge for about 15 years ago, but this time I decided to make it own because I was doubtful about the accuracy and the meter size was small and my presbyopic subject was hard to see. Accurately it was a difference of -10 KPa, but the display part was large, making it easier to see and ease handling.
This review is about item#09490975.
Tire air gauge
5
From Japan
On 2016-12-06 14:37:25
Size and nice, it's very easy to use. I am satisfied.
This review is about item#9490941.
measurement
3
From Japan
On 2016-02-03 01:19:09
The price is cheap and easy to see. It is the best in COSPA.
This review is about item#09490993.
Car maintenance
5
From Japan
On 2015-02-26 18:10:14
It will be fine even if it gets wet to some extent rain, and the gauge is easier to see than anything else
This review is about item#09491011.
Fishing fish aquarium aeration
5
From Japan
On 2014-07-03 01:05:39
Purchase for blower pressure check. I am satisfied that the pressure check can be done.
This review is about item#09490923.
Plumbing work
5
From Japan
On 2014-06-04 22:40:38
It was able to be used without problems
This review is about item#09490984.

Related Products