Buy more than* S$200* and get FREE SHIPPING

Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type

5.00 (4)
Dimensions c(mm)
14
Dimensions b (mm)
40
Dimensions e (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
82
Outer Diameter (phi mm)
100
Dimensions A (mm)
114
Caution
Select pressure range 2 times as much as measuring pressure.
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 0 - 2.5 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 2.5MPa (simple drip-proof) 09490896 34.99 SGD
In stock
0.1 0 to 3 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 3MPa (simple drip-proof) 09490905 34.99 SGD
In stock
0.05 0 to 1.5 Vertical saliva without (AT) Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 1.5MPa (simple drip-proof) 09490862 34.99 SGD
In stock
0.02 0 to 0.7 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 0.7MPa (simple drip-proof) 09490844 41.99 SGD
Shipped after 2018-01-29
0.005 0 to 0.25 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 0.25MPa (simple drip-proof) 09490792 34.99 SGD
Shipped after 2018-01-29
0.005 0 to 0.16 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 0.16MPa (simple drip-proof) 09490774 48.99 SGD
Shipped after 2018-01-29
0.01 0 to 0.3 - Bourdon tube: C2680 shares: C3604 1PC 1 BL-AT3 / 8G 100 x 0.3MPa (simple drip-proof) 09490801 34.99 SGD
In stock
0.002 0 - 0.1 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8G 100x0.1MPa (simple drip-proof type) 09490765 40.99 SGD
In stock
0.005 0 - 0.2 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8G 100x0.2MPa (simple drip-proof type) 09490783 34.99 SGD
In stock
0.01 0 - 0.4 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 /8G 100x0.4MPa (simple drip-proof type) 09490817 34.99 SGD
In stock
0.01 0 - 0.5 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 100x0.5MPa (simple drip-proof type) 09490826 34.99 SGD
In stock
0.01 0 - 0.6 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8G 100x0.6MPa (simple drip-proof type) 09490835 34.99 SGD
In stock
0.02 0 - 1 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8G 100x1MPa (simple drip-proof type) 09490853 34.99 SGD
Shipped after 2018-01-26
0.05 0 - 1.6 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 / 8G 100x1.6MPa (simple drip-proof type) 09490871 34.99 SGD
In stock
0.05 0 - 2 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3/8G 100x2MPa (simple drip-proof type) 09490887 34.99 SGD
In stock
0.1 0 - 3.5 With no vertical type guard (AT) Bourdon tube: C2680 Stock: C3604 1PC 1 BL-AT3 /8G 100x3.5MPa (simple drip-proof type) 09490914 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-03 21:45:17
The display of numbers is also large and easy to see. I think whether the texture is also good.
This review is about item#9490871.
To the pressure gauge of the machine
5
From Japan
On 2017-07-13 13:52:34
Visibility is good as the face is large and clear.
This review is about item#9490817.
Irrigation of drip tube
5
From Japan
On 2017-02-04 09:34:42
It is very convenient because it is big and easy to see. And it is cheap because price is also cheap.
This review is about item#9490783.
For checking pressure of sprinkler
5
From Japan
On 2014-11-16 10:49:13
I installed (exchanged) at a height of 3 m from the ground but I was satisfied with good visibility. As always, I was left to the trader, but I exchanged myself and I was able to reduce expenses. I selected it in the net catalog, I understood the size, design, specifications very well. This month, there was on-site inspection of the administration and it was saved because we could exchange in advance. Simple drip-proof ... installed outside, was it okay with this? For the first time, amateur I searched ... Knowledge-free I was able to select Net catalog easy to understand It was partly corresponded with old parts, installation completed.
This review is about item#09490826.

Related Products