Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

General Vacuum Gauge A Φ75

1.50 (2)
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Minimum Scale (MPa)
0.002
Dimensions C (mm)
16
Dimensions B (mm)
40
Dimensions E (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
68
Outer Diameter (phi mm)
75
Dimensions A (mm)
78
Operating Pressure Range (MPa)
-0.1 - 0
Shape
With no vertical type guard (AT)
Material
(Bourdon) C2680 Co., Ltd. C3604
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT3/8G 75x-0.1MPa(GeneralType) 09491422 34.28 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used to pump the well
1
From Japan
On 2016-08-25 17:14:36
It also other people has been reviewed, but it made was to order the firm to was a likely and I think that it does not occur early Nante trouble this product was not still in the same way 0 guidelines. Thing is I do not want to review, this product might still useless.
This review is about item#9491422.
Mainly the construction industry (sewage construction work this time)
2
From Japan
On 2013-05-03 22:08:01
Needle of the vacuum gauge was slightly up from the time of opening. Price, delivery is no problem. In the future, consider the purchase if there is an error of goods.
This review is about item#09491422.

Related Products