Buy more than* S$200* and get FREE SHIPPING

Vacuum Gauge A

4.00 (1)
Minimum Scale (MPa)
0.002
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Operating Pressure Range (MPa)
-0.1 to 0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-AT3 / 8G 100 x -0.1MPa (simple drip-proof) 09491456 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of existing equipment
4
From Japan
On 2016-07-22 11:46:28
While ordering 2 items, there was a problem with 1 pointer, but it was saved because we corresponded immediately.
This review is about item#09491456.

Related Products