Buy more than* S$200* and get FREE SHIPPING

General Vacuum Gauge A Φ50

1.00 (1)
Minimum Scale (MPa)
0.005
Connection Thread
1/4G(PF)
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
50
Operating Pressure Range (MPa)
-0.1 - 0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT1 / 4G 50x0.1MPa (common type) 09491483 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For vacuum work
1
From Japan
On 2014-01-17 13:23:50
When looking at what was sent, the position of 0 was misaligned. Needle position will easily be misaligned with a light impact.
This review is about item#09491483.

Related Products