Buy more than* S$200* and get FREE SHIPPING

General Compound Gauge Type A phi75

2.00 (2)
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01 -0.1 - 0.2 1PC 1 AT3 / 8G 75 x 0.2MPa x -0.1MPa (Popular Type) 09491605 35.99 SGD
Shipped after 2018-02-01
0.01 -0.1 - 0.6 1PC 1 AT3 / 8G 75 x 0.6MPa x -0.1MPa (Popular Type) 09491641 35.99 SGD
In stock
0.01 -0.1 to 0.5 1PC 1 AT3 / 8G 75 x 0.5MPa x -0.1MPa (Popular Type) 09491632 35.99 SGD
Shipped after 2018-01-30
0.05 -0.1 to 1.5 1PC 1 AT3 / 8G 75 x 1.5MPa x -0.1MPa (Popular Type) 09491675 35.99 SGD
Shipped after 2018-01-30
0.01 -0.1 to 0.3 1PC 1 AT3 / 8G 75 x 0.3MPa x -0.1MPa (Popular Type) 09491614 38.99 SGD
Shipped after 2018-01-30
0.005 -0.1 to 0.1 1PC 1 AT3 / 8G 75 x 0.1MPa x -0.1MPa (Popular Type) 09491596 42.99 SGD
Shipped after 2018-01-30
0.01 -0.1 to 0.4 1PC 1 AT3 / 8G 75 x 0.4MPa x -0.1MPa (Popular Type) 09491623 35.99 SGD
Shipped after 2018-01-30
0.05 -0.1 to 2 1PC 1 AT3 / 8G 75 x 2MPa x -0.1MPa (Popular Type) 09491684 35.99 SGD
Shipped after 2018-01-30
0.02 -0.1 to 1 1PC 1 AT3 / 8G 75 x 1MPa x -0.1MPa (Popular Type) 09491666 35.99 SGD
Shipped after 2018-01-30
0.02 -0.1 to 0.7 1PC 1 AT3 / 8G 75 x 0.7MPa x -0.1MPa (Popular Type) 09491657 35.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Measure the pressure in the piping of the wastewater treatment facility and adjust the flow rate.
3
From Japan
On 2015-01-29 18:06:14
I think that it is easy to use because it is simple because it is easy to understand.
This review is about item#09491596.
Install to know pump operation status
1
From Japan
On 2014-01-18 10:21:40
Bank of lodging loss. When attached to the pump and test driving, it broke with one shot. We purchased multiple items, but only when the arrival time did not point to zero. Previously, I bought about 3 of the same things, but the instruction values ​​went crazy before one year.
This review is about item#09491605.

Related Products