Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

General Compound Gauge Type A phi100, Simple Drip Proof

4.00 (2)
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 -0.1 to 2 1PC 1 BL-AT3 / 8G 100 x 2MPa x -0.1MPa (simple drip-proof) 09491991 48.99 SGD
Shipped after 2018-05-08
0.05 -0.1 to 1.5 1PC 1 BL-AT3 / 8G 100 x 1.5MPa x -0.1MPa (simple drip-proof) 09491973 40.99 SGD
In stock
0.01 -0.1 to 0.5 1PC 1 BL-AT3 / 8G 100 x 0.5MPa x -0.1MPa (simple drip-proof) 09491937 40.99 SGD
In stock
0.05 -0.1 to 1.6 1PC 1 BL-AT3 / 8G 100 x 1.6MPa x -0.1MPa (simple drip-proof) 09491982 40.99 SGD
Shipped after 2018-05-08
0.01 -0.1 to 0.6 1PC 1 BL-AT3 / 8G 100 x 0.6MPa x -0.1MPa (simple drip-proof) 09491946 40.99 SGD
In stock
0.01 -0.1 to 0.4 1PC 1 BL-AT3 / 8G 100 x 0.4MPa x -0.1MPa (simple drip-proof) 09491921 40.99 SGD
In stock
0.01 -0.1 to 0.3 1PC 1 BL-AT3 / 8G 100 x 0.3MPa x -0.1MPa (simple drip-proof) 09491912 40.99 SGD
In stock
0.02 -0.1 to 0.7 1PC 1 BL-AT3 / 8G 100 x 0.7MPa x -0.1MPa (simple drip-proof) 09491955 48.99 SGD
Shipped after 2018-05-08
0.01 -0.1 - 0.2 1PC 1 BL-AT3 / 8G 100 x 0.2MPa x -0.1MPa (simple drip-proof) 09491903 40.99 SGD
In stock
0.02 -0.1 - 1 1PC 1 BL-AT3 / 8G 100 x 1MPa x -0.1MPa (simple drip-proof) 09491964 40.99 SGD
In stock
0.005 -0.1 - 0.1 1PC 1 BL-AT3/8G 100 x 0.1MPa x -0.1MPa (Simple drip-proof type) 09491894 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For exchanging fire hydrant pump cascade.
3
From Japan
On 2017-11-23 15:49:22
I do not know the durability, but since it has just been installed, there is no problem for now.
This review is about item#9491903.
Used for machine maintenance
5
From Japan
On 2017-11-23 06:16:08
The scale was easy to see and was a very easy to use coupled meter.
This review is about item#09491955.

Related Products