Buy more than* S$200* and get FREE SHIPPING

Common Compound-Gauge A Type Φ 75, Rainproof Type

3.50 (8)
Dimensions C (mm)
14
Dimensions B (mm)
39
Dimensions E (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
68
Outer Diameter (phi mm)
75
Dimensions A (mm)
89
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01 -0.1 - 0.6 Vertical saliva without (AT) (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 0.6MPa x -0.1MPa (simple drip-proof) 09492052 35.99 SGD
In stock
0.01 -0.1 - 0.2 Vertical saliva without (AT) (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 0.2MPa x -0.1MPa (simple drip-proof) 09492016 35.99 SGD
In stock
0.01 -0.1 - 0.3 Vertical saliva without (AT) (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 0.3MPa x -0.1MPa (simple drip-proof) 09492025 35.99 SGD
In stock
0.05 -0.1 to 2 - (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 2MPa x -0.1MPa (simple drip-proof) 09492095 35.99 SGD
In stock
0.01 -0.1 to 0.5 - (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 0.5MPa x -0.1MPa (simple drip-proof) 09492043 35.99 SGD
In stock
0.05 -0.1 to 1.5 - (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 1.5MPa x -0.1MPa (simple drip-proof) 09492086 35.99 SGD
In stock
0.02 -0.1 to 0.7 - (Bourdon tube) C2680 (stock) C3604 1PC 1 BL-AT3 / 8G 75 x 0.7MPa x -0.1MPa (simple drip-proof) 09492061 42.99 SGD
Shipped after 2018-01-31
0.005 -0.1 - 0.1 With no vertical type guard (AT) (Bourdon) C2680 Co., Ltd. C3604 1PC 1 BL-AT3/8G 75x0.1MPax-0.1MPa (simple drip-proof type) 09492007 42.99 SGD
In stock
0.01 -0.1 - 0.4 With no vertical type guard (AT) (Bourdon) C2680 Co., Ltd. C3604 1PC 1 BL-AT3/8 G-75x0.4MPax-0.1MPa (simple drip-proof type) 09492034 35.99 SGD
In stock
0.02 -0.1 - 1 With no vertical type guard (AT) (Bourdon pipe) C2680 Co., Ltd. C3604 1PC 1 BL-AT3/8 G-75x1MPax-0.1MPa (simple drip-proof type) 09492077 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 2
1 star 0
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Pump maintenance work for painting equipment
5
From Japan
On 2017-05-24 12:30:28
It has a rust preventive function on the plastic body, and the instruction label is easy to read as a good product
This review is about item#09492007.
Equipment exchange
3
From Japan
On 2016-06-17 13:17:18
It is a mediocre product, with no particular rating
This review is about item#09492077.
Attach to boiler's water supply pump
3
From Japan
On 2016-06-13 16:20:33
Since the meter of the boiler feed pump has broken, it is purchased for replacement. I bought it by mistake in installation diameter but I can use the adapter without problems using it.
This review is about item#09492016.
Loading and unloading of liquid with large vacuum lorry car
5
From Japan
On 2015-04-10 13:56:46
If there is a thing that can withstand a little acid, it will be saved.
This review is about item#09492016.
For research use
2
From Japan
On 2014-11-08 15:25:45
I bought two items this time, but one of them has deviated considerably from the zero point. I decomposed and corrected the zero point so that I managed to use it somehow, but I want you to eliminate such defective products.
This review is about item#09492007.
Part replacement of pump coupled meter
3
From Japan
On 2014-10-24 12:08:24
I am using it normally.
This review is about item#09492016.
Repair general pump
5
From Japan
On 2014-08-18 13:52:53
Correspondence, price, commodity problem less.
This review is about item#09492025.
Measure negative pressure of equipment
2
From Japan
On 2013-03-20 15:20:55
Initial setting is not 0 display. It was one memory deviated to plus.
This review is about item#09492007.

Related Products