Buy more than* S$200* and get FREE SHIPPING

Lever Pump, Manual Type and Drum

4.57 (7)
Main Material
ABS resin, polypropylene, acetal
Discharge Hose Length (m)
2
Available Liquid
Kerosene, diesel oil, hydraulic oil, lubricating oil, engine oil
Intake Pipe
Suction pipe (A + B+C) 690-980 mm, suction pipe (B+C)350-640 mm
Hose Diameter (phi mm)
(Inside/outside diameters) 16 / 19
Discharge Capacity
About 530 mL (1 stroke)
Operating Temperature Range (deg C)
About -5 to +45
Weight (kg)
1.1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40205191 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Transfer of kerosene tank
4
From Japan
On 2017-03-27 16:34:28
Or because it is made in Korea, such of, I think that it is a very About product. Why?, Because I think that mixing of leakage or air often. Therefore, not suitable for such hazardous materials as in the notes. Reasonable about kerosene.
This review is about item#40205191.
For light oil
4
From Japan
On 2017-03-04 17:53:22
We were able fueling faster than I thought, but the rest of the hose during the refueling of high place is spilled pleasure not discharged. The rest I thought that easy to use and whether the return to the tank, there is a stopper at the distal end of the hose.
This review is about item#40205191.
For drums
5
From Japan
On 2017-03-01 09:52:17
Than I thought was a firm commodity. After it is durable.
This review is about item#40205191.
Use small portions of kerosene that has been delivered to the drum
5
From Japan
On 2016-12-20 15:27:23
Or failure in one season If you bought the electric until now, was troublesome too small amount out of that I also bought the manual. This came out just right amount in the making, such as the hand of the well. It is said to also have met to say this time the family was nose high.
This review is about item#40205191.
Used for the pumping of the lubricating oil from the drum of 200L
5
From Japan
On 2013-05-10 10:49:00
Although we used the handle goods until now, very lightly by comparison, it is very easy to use is good can be pumped only the required amount by the degree of force. The material is for the resin, there is a fear of deterioration in to continue to long-term use in the future.
This review is about item#40205191.
Used to pump the hydraulic oil # 46 than 200-liter drums
5
From Japan
On 2013-04-19 00:06:38
This ease of use at this price is a mood that was obtained. Lever of the pump was I think the heavier in so little movement, but we can operate unexpectedly lightly. Also was at once smoothly Utsuse pail can 20 liter four cans because once the pumping amount also decent. I did not feel in the way at work in a narrow place to handle even small. However, I do not know from the connection port of the exhaust hose, but had slightly penetrated the air. Since the plastic durability does not say anything but, because it is not intended to be a violent motion, I think that there is a difference in the frequency of use, but I feel that should not worry too much.
This review is about item#40205191.
Liquid pumped work than drum
4
From Japan
On 2013-02-14 15:27:11
The 200L cans are made on the assumption has been using in 60L cans. Since the screw diameter of the attachment is together there was not a problem. You can also use in the 200L can be 60L can also have adjustable + extension length of pipe to pump. Because it was resin was looking for a product that can be used in the coolant (antifreeze) I chose this product. However, the available fluid has been limited, such as to kerosene. Pump of this kind is I want you to specify a description of the use of fluid in the product introduction. It is this point worry but we can use without any problems so far.
This review is about item#40205191.

Related Products