Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Class A Pressure Gauge, Embedded Type Φ60

Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Dimensions C (mm)
19
Dimensions B (mm)
62.8
Dimensions E (mm)
16
Connection Thread
1/4G(PF)
Dimensions D (mm)
61.5
Outer Diameter (phi mm)
60
Dimensions A (mm)
65
...see all>
Product Options
ADD TO CART
Shape Minimum Scale (MPa) Operating Pressure Range (MPa) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Minimum Scale (MPa) Operating Pressure Range (MPa) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.02 0 to 0.6 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.6MPa 09493321 33.99 SGD
Shipped after 2018-05-02
- 0.1 0 to 3 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x3MPa 09493382 33.99 SGD
In stock
- 0.02 0 to 0.5 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.5MPa 09493312 41.99 SGD
Shipped after 2018-05-02
- 0.02 0 to 0.4 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.4MPa 09493303 33.99 SGD
In stock
- 0.002 0 to 0.05 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.05MPa 09493242 48.99 SGD
Shipped after 2018-05-02
- 0.1 0 to 2 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x2MPa 09493364 33.99 SGD
In stock
- 0.05 0 to 1.5 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x1.5MPa 09493355 33.99 SGD
Shipped after 2018-05-02
- 0.1 0 to 2.5 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x2.5MPa 09493373 41.99 SGD
Shipped after 2018-05-02
- 0.02 0 to 0.7 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.7MPa 09493337 37.99 SGD
Shipped after 2018-05-02
- 0.1 0 to 3.5 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x3.5MPa 09493391 33.99 SGD
Shipped after 2018-05-02
- 0.01 0 to 0.25 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.25MPa 09493285 33.99 SGD
In stock
- 0.01 0 to 0.2 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.2MPa 09493276 41.99 SGD
Shipped after 2018-05-02
- 0.005 0 to 0.16 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.16MPa 09493267 40.99 SGD
In stock
- 0.005 0 to 0.1 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.1MPa 09493251 39.99 SGD
In stock
- 0.01 0 to 0.3 (Bourdon tube) C2680 (stock) C3604 1PC 1 DU1/4G 60x0.3MPa 09493294 33.99 SGD
Shipped after 2018-05-02
Embedded type with guard 0.05 0 - 1 (Bourdon pipe) C2680 Co., Ltd. C3604 1PC 1 DU1/4 G 60 x 1 MPa 09493346 33.99 SGD
In stock
ADD TO CART

Related Products