Buy more than* S$200* and get FREE SHIPPING

Class A Vacuum Gauge Embedding Type Phi 50

3.00 (1)
Minimum Scale (MPa)
0.005
Connection Thread
1/4G(PF)
Outer Diameter (phi mm)
50
Operating Pressure Range (MPa)
-0.1 - 0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DU1/4G 50x-0.1MPa 09493233 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of new air pressure of molding machine
3
From Japan
On 2016-03-07 15:07:18
It is the same as other things
This review is about item#09493233.

Related Products