Buy more than* S$200* and get FREE SHIPPING

TIG Torch, Air Cooling

Caution
Air cool. Maximum permissible 200A current utilization 50% cable length 4m, impossible to alternate digital welding machine
Purpose
Alternative of Panasonic Daihen TIG welder (digital machine is not applicable) 200A cooling torch
Electrode Diameter (mm phi)
2.4 (* If you have parts for phi3.2,then you can use it up to phi 3.2.)
Materials (cable)
Rubber and durability
Cooling System
Air (torch)
Allowable Current (A)
Max 200
Cable Length (m)
8
Weight (kg)
4.5 (Main body)
Overall Length (mm)
8200 (Main body)
Specification
Torch switch lever type 8m/TS-8L
Accessories
2.4 COLLET, COLLET 2.4, NOZZLE # 6, TORCH CAP L/S 1 EACH
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-26-8R(N/D) 09493662 -
Discontinued
[x]
ADD TO CART

Related Products