Buy more than* S$200* and get FREE SHIPPING

Sanity Deodorant, Large Type R, Commercial Use

4.11 (18)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Scent Dimensions (Height H x Width W x Depth D) (mm) Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Scent Dimensions (Height H x Width W x Depth D) (mm) Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Shower soap 152x155x140 Main body 1850 Tank type 1PC(1.7kg) 1 Scent of shower soap 34676494 17.96 SGD
In stock
360-7062 Unscented 152x155x140 Main body 1850 Tank type 1PC(1.7kg) 1 Unscented 34676503 26.11 SGD
In stock
- Shower soap 285x225x105 For packing 1520 For Refill 1PC(1.4kg) 1 Scent of shower soap 34676607 11.49 SGD
In stock
- Unscented 285x225x105 Refillable 1520 For Refill 1PC(1.4kg) 1 Unscented 34676616 11.49 SGD
In stock
- Chamomile 285x225x105 For packing 1520 For Refill 1PC(1.4kg) 1 Chamomile scent of 34676582 11.49 SGD
In stock
- Chamomile 152x155x140 Body 1850 Tank type 1PC(1.7kg) 1 Chamomile scent of 09493775 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
We put in the place of the air cleaner for the visitors.
5
From Japan
On 2016-08-15 19:27:24
It eliminates the smell of the room of the air for the visitors. When is the summer, but it's also a strong human visitors of the masses, Is there effect. It is a small type, the effect is troubled less. Since the replacement cycle is also long so, we have a little hope.
This review is about item#34676503.
Deodorant cleaning tool storage
5
From Japan
On 2016-06-17 16:05:06
So far I have tried a variety of deodorant, but this time we are willing personnel and likely to be expected. Since the refill also there, such as it is safe.
This review is about item#34676503.
Installed in the office
4
From Japan
On 2016-06-10 15:51:29
Smell is worrisome because there are dogs, I bought. When I opened the door, I feel that the smell and Moa' has been reduced. When the future of the rainy season, I hope so ventilation is insufficient
This review is about item#34676503.
Elevator in the deodorant
5
From Japan
On 2016-02-24 10:00:15
Although I feel tight little smell, I think I use to think the place of use.
This review is about item#34676582.
Use the deodorant of the dressing room
5
From Japan
On 2016-01-14 15:13:32
Long-lasting high-capacity, also lasting deodorant effect.
This review is about item#34676616.
Used in the boiler room and garbage storage
5
From Japan
On 2015-07-28 11:33:12
It is put to buy the had been completely forgotten. Until now opened the door of the boiler room, but I was worried about if you are subtle smell that mingled in the garbage and the boiler, there is no voice of "smell" recently from the staff of the mouth, the deodorant I had also forgotten that you have bought. I think that design is also good not to assert too much presence to large.
This review is about item#34676494.
We have established in the smoking room.
3
From Japan
On 2015-03-13 14:32:56
If I just replaced is quite the soap of incense is, but I feel that fade over time. Because there is a large room in one, perhaps not enough.
This review is about item#34676607.
Deodorizing toilet
5
From Japan
On 2014-09-30 23:21:45
I do not know and really be said that whether the effect is of, but I think that by placing a deodorant or more that have been entrusted with the cleaning management is made to up the image of the toilet of management.
This review is about item#34676607.
Drawing room, conference room
4
From Japan
On 2014-06-19 14:55:54
It is large, but it does not stand out even in the drawing room with a simple appearance.
This review is about item#34676607.
workplace
3
From Japan
On 2013-09-19 13:06:39
I was surprised than I thought in the large capacity
This review is about item#34676607.

Related Products

ST

ST