Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Nominal Number Standard Dynamic Load Rating (kN) Width B1 (mm) Standard static Load Rating (kN) Chamfer Dimension r1 (mm) Weight (g) Standard Static Rating Load (N [kgf]) Material Standard Dynamic Load Rating (N [kgf]) Type Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Nominal Number Standard Dynamic Load Rating (kN) Width B1 (mm) Standard static Load Rating (kN) Chamfer Dimension r1 (mm) Weight (g) Standard Static Rating Load (N [kgf]) Material Standard Dynamic Load Rating (N [kgf]) Type Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - - 4 10 623 - 4 - (min)0.15 - - High carbon-chromium bearing steel - - - 1PC 1 623ZZ 38399882 3.99 SGD
In stock
4 - - 5 13 624 - 5 - (min)0.2 - - High carbon-chromium bearing steel - - - 1PC 1 624ZZ 38399891 2.99 SGD
In stock
6 32,000 / Grease lubrication 0.3 6 19 - 2.34 - 0.885 0.3 (Minimum) 7.94 (Reference) 885[90] High carbon-chromium bearing steel 2340[238] Both-sides sheet-steel shield type 6 1PC 1 626ZZ 08754137 1.99 SGD
In stock
5 36000 (grease lubrication) 0.3 5 16 - 1.76 - 0.68 - - - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 1PC 1 625ZZ 09494231 2.99 SGD
In stock
7 30000/grease lubrication 0.3 7 22 - 3.35 - 1.40 - - - High carbon chrome bearing steel - Both-sides sheet-steel shield type - 1PC 1 627ZZ 09494247 2.99 SGD
In stock
8 28000/grease lubrication 0.3 8 24 - 4.00 - 1.59 - - - High carbon chrome bearing steel - Both-sides sheet-steel shield type - 1PC 1 628ZZ 09494256 3.99 SGD
In stock
9 28000/grease lubrication 0.6 8 26 - 4.55 - 1.96 - - - High carbon chromium bearing steel - Both-sides sheet-steel shield type - 1PC 1 629ZZ 09494265 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-06-14 15:51:43
In the bearing, it is utilized in the most various ways.
This review is about item#38399891.
For machine maintenance
5
From Japan
On 2018-04-24 21:13:48
I always patronize. When the circumference gets worse, it will be saved at the price that is easy to replace. Even the same item with the same part number, when packaging is properly done with cushioning material, there is a time of simple packaging with vinyl only, so it is always nice if you put it in the bubble wrap of cushion material always.
This review is about item#9494247.
Air tool parts
5
From Japan
On 2018-02-15 15:55:34
Although it is hard to obtain in hardware shop, it is kind than rich variety if monotaro san. Quality is also OK.
This review is about item#8754137.
Machine maintenance
5
From Japan
On 2017-12-15 15:24:39
Because it is NSK product, installation is also easy and I am very satisfied.
This review is about item#9494231.
For motor bearing replacement
5
From Japan
On 2017-10-05 17:51:20
Because it is in a plastic bag individually, it is hard to keep in stock. Since it was originally used bearing, it can be used without problems.
This review is about item#8754137.
Ventilator fan motor bearings
3
From Japan
On 2017-06-29 18:49:10
I detached using a puller It is not possible to clean down after a change It worked
This review is about item#8754137.
Machine maintenance
5
From Japan
On 2017-05-30 09:07:17
It was amazing. It arrived early. And the price is easy.
This review is about item#9494231.
Change the bell ring of the ventilator
3
From Japan
On 2017-03-25 18:12:42
There was a thing with a little sound. The replacement succeeded.
This review is about item#9494231.
Guide of band saw
5
From Japan
On 2017-02-14 17:35:37
Modified the band saw blades to the original guide and attached this bearings to three sides, precision of cutting and use has improved exceptionally. Because I am frequent, I would like to repeat again.
This review is about item#38399891.
For improving the band saw
5
From Japan
On 2016-04-18 14:41:22
Products to be exchanged are imported goods, lot of backlash of the attached bearings were purchased for the purpose of quality improvement. After all, I am satisfied very much with safe NSK.
This review is about item#08754137.

Related Products