Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Refrigerant Snow Pack Berry

5.00 (2)
Film Thickness (micro m)
55, 55
Cooling Time (h)
2.8, 2.8
Dimensions (Vetical x Horizontal) (mm)
100x75, 100x75
Weight (g)
40, 40
Material
CMC (carboxymethyl cellulose), CMC (carboxymethyl cellulose)
Ingredients
CMC (carboxymethyl cellulose), CMC (carboxymethyl cellulose)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(360PC) 1 - 09494791 91.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For storage of take-out prepared foods
5
From Japan
On 2016-10-05 18:09:23
Because the quantity is plentiful at a value, I have purchased it many times.
This review is about item#9494791.
We use it for takeaway to the customer.
5
From Japan
On 2014-07-28 17:26:35
I think that it is good deals and good products. We will continue to use it.
This review is about item#09494791.