Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heat Retaining Pack

4.00 (1)
Size (mm)
160x230
Hear Insulation Temperature
5 minutes heating: about 60deg C (30 minutes elapsed), 30 seconds heating: 2 minutes about 43deg C (30 minutes elapsed)
Temperature Duration
About 4 hours (at room temperature 30deg C, time the product is down to 62deg C -> 30deg C)
Weight (g)
500
Usage
Heat in microwave for 2 minutes in 600W/2 minutes and 30 seconds in 500W If temperature is low, heat again by 10 seconds. In case double boiling, when the water get boiled, ignition fire and insert heat retentioner.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30PC) 1 - 09494886 90.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For home delivery of food and drink
4
From Japan
On 2015-11-08 15:05:48
It was good point - Extra insulation is fine • Since the rugged build, early torn is unlikely Bad points • The first temperature If you do not warm from well loosen and when the use is only partially Not rise · 30 pieces are often so if a little more small-lot ...
This review is about item#09494886.