Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Kinoko unylon

4.50 (2)
Shaft Diameter x Shaft Length (mm)
6x39
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Color Grain Size Width (mm) Material Dimensions (A x B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Color Grain Size Width (mm) Material Dimensions (A x B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 3000 - - 50 - - 1pc 1 KU90-13 02277117 25.99 SGD
In stock
70 4000 - - 40 - - 1pc 1 KU70-7 02277047 18.99 SGD
Shipped after 2018-05-10
50 5000 Purple Ara eyes (# 150) 30 Nonwoven fabric - 1PC 1 KU50-7 02277004 12.99 SGD
In stock
50 5000 Hazel Medium Eye (# 240) 30 Nonwoven fabric - 1PC 1 KU50-10 02277013 13.99 SGD
In stock
50 5000 Blue Finishing eye (# 600) 30 Nonwoven fabric - 1PC 1 KU50-13 02277038 12.99 SGD
In stock
70 4000 Hazel Medium Eye (# 240) 40 Nonwoven fabric - 1PC 1 KU7010H 09495071 -
Discontinued
[x]
50 5000 White Subdivision (# 320) 30 Nonwoven fabric - 1PC 1 KU50-11 02277022 12.99 SGD
In stock
50 5000 Purple Coarse mesh (#150) 30 Non-woven fabric 50x30 1PC 1 KU507H 09495026 -
Discontinued
[x]
50 5000 Hazel Middle (#240) 30 Non-woven fabric 50x30 1PC 1 KU5010H 09495035 -
Discontinued
[x]
50 5000 White Fine mesh (#320) 30 Non-woven fabric 50x30 1PC 1 KU5011H 09495044 -
Discontinued
[x]
50 5000 Blue Finish eye (#600) 30 Non-woven fabric 50x30 1PC 1 KU5013H 09495053 -
Discontinued
[x]
90 3000 Hazel Middle (#240) 50 Non-woven fabric 90x50 1PC 1 KU9010H 09495114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing wood
5
From Japan
On 2016-02-24 17:54:58
It can be used as it is.
This review is about item#02277013.
Rust removal
4
From Japan
On 2015-10-03 21:37:58
The diameter decreases in a blink of an eye · · ·. But easy to use.
This review is about item#02277022.

Related Products