Buy more than* S$200* and get FREE SHIPPING

Mushroom buff

3.91 (11)
Purpose
Buff for specular finish
Color
White
Shaft Diameter (phi mm)
6
Material
Cotton
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) 2014 TRUSCO Published Page Outer Diameter (mm) Shaft Diameter x Shaft Length (mm) Weight (g) Width (mm) TRUSCO Part Number Dimensions (A x B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) 2014 TRUSCO Published Page Outer Diameter (mm) Shaft Diameter x Shaft Length (mm) Weight (g) Width (mm) TRUSCO Part Number Dimensions (A x B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6000 2-1841 50 6x45 40 20 331-5894 50x20 1Box(5PC) 1 KBF-50 37427153 51.42 SGD
In stock
6000 - - - - - - 50x20 1PC 1 KBF50H 09495141 10.80 SGD
In stock
5000 - - - - - - 65x30 1PC 1 KBF65H 09495157 13.79 SGD
In stock
4000 - - - - - - 90x40 1PC 1 KBF90H 09495166 21.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 3
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Foil shine
5
From Japan
On 2017-10-04 21:43:40
I am very pleased with you. I also want to purchase next time.
This review is about item#9495157.
A polished stainless steel sink
4
From Japan
On 2017-07-11 16:35:55
I polished a fine part of the sink by applying abrasive (Piccard).
This review is about item#9495141.
Darkening of aluminum and plastic lenses
2
From Japan
On 2017-06-27 09:09:32
It became amazing as the hair flew away. Hopefully once you use it a little more, the hair loss will be over?
Truck foil polish
5
From Japan
On 2016-10-30 15:52:54
Especially, I use it without problems.
This review is about item#9495166.
Surface polishing of car headlights
4
From Japan
On 2016-08-30 17:54:04
I used it for surface polishing of the car headlight.
This review is about item#9495141.
Aluminum product polish
2
From Japan
On 2016-08-24 16:09:45
The tip of the hair splashed and it became full of hair all over the area
This review is about item#9495157.
Polish
2
From Japan
On 2016-03-17 19:49:52
Dimension indication is difficult to understand.
This review is about item#09495141.
To finish the track parts into a mirror finish
5
From Japan
On 2015-12-29 00:20:37
Very easy to use.
This review is about item#09495157.
Used for polishing trucks and aluminum wheels
4
From Japan
On 2015-06-25 22:11:03
It was not as much as I expected. It was not as much as I thought whether the tip of the hair was hard. Moreover, the tip of the tip is scattered. Is it such a reason because the price is cheap? I bought three kinds, but all were in the same state.
This review is about item#09495141.
Polishing of aluminum die-casting parts of motorcycles
5
From Japan
On 2015-02-09 21:14:28
Unlike the wheel type it is easy to grind bends and narrow parts because it can be used in any direction as well as in one direction It may be good if there is a material with a slightly softer buffing material
This review is about item#09495141.

Related Products