Buy more than* S$200* and get FREE SHIPPING

Folding Container M Series

4.18 (34)
Caution
Lid not included, Lid not included
Folded Height (mm)
53
Outside Dimension (mm)
348*474*240(53)
Capacity (L)
33.4
Withstand Load (kg)
10
usable inner dimension
324*449*230
Weight (kg)
1.5
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue / clear 1PC 1 33L 09495297 21.99 SGD
In stock
Yellow / clear 1PC 1 33L 09495306 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 10
3 star 5
2 star 0
1 star 2
Review Rating: 4.18
34 Customer Reviews
The reviews are automatic translation.
I use it in a tool holder.
3
From Japan
On 2018-01-09 12:04:18
Although it is very useful, if there is more strength, it is even better.
This review is about item#9495297.
I am putting work tools.
4
From Japan
On 2017-12-26 08:44:41
It is good to be able to stack and see the contents. It is better to have a lid.
This review is about item#09495306.
For so-called temporary storage purposes of moving articles and the like
5
From Japan
On 2017-12-21 01:34:42
It is lightweight and easy to use, and has reasonable flexibility on the side. I can recommend it.
This review is about item#09495297.
For loading / unloading of parts
1
From Japan
On 2017-10-12 14:56:52
As we ordered 3 pieces and 2 pieces at the time of arrival, there are fragments in the packaging bag, so if you check, the parts of the container opening and closing door part are damaged, the structure of the door opening and closing part is poor and another type of monotaro Because the brand container is firmer, it is recommended to use a different type.
This review is about item#9495306.
Delivery of lunch box
4
From Japan
On 2017-07-13 15:23:48
It was perfect for the size our shop desires. Size other than project is quite good. Moreover, the price is not high. However, once assembled, there was one damage, and it was replaced immediately after contact. Correspondence was also felt early.
This review is about item#9495297.
Catalog storage
4
From Japan
On 2017-07-07 11:44:34
I have purchased repeat goods with excellent quality such as size and price from before The one that arrived recently got damaged earlier. Previously it was sturdy for the price, but these days there is a risk of damage, so I'm calling out to everyone to treat them carefully. It is not possible to put the catalog up to the 8th minute in the first place. I want to doubt whether there was a change in material or a change in production process. However I am satisfied with the size price and want to continue buying.
This review is about item#09495297.
For organization
1
From Japan
On 2017-06-06 15:00:29
Although I liked the product a few times, recently it has been damaged in the hinge part at the arrival of two consecutive times, it became an exchange. Since exchange arrangements are also troublesome, I would like to reconsider packing of goods.
This review is about item#9495297.
Car luggage arrangement
4
From Japan
On 2017-05-31 10:42:45
The price was also reasonable and it was good that it was just right for organizing the luggage compartment
This review is about item#9495297.
Storage of tools
3
From Japan
On 2017-04-04 14:39:26
I think that durability is a little inferior to others, but the price is cheap and satisfactory.
This review is about item#9495297.
Used for catalog move of exhibition
5
From Japan
On 2017-01-19 13:42:18
It is used to enter the catalog of the exhibition. I have regularly used the same product for many years. Two A4 sized catalogs are included. It will be slightly larger if you put it directly into the container. In our company, we leave the box when purchasing A4 size copy paper, put it inside and use a catalog there. I did not try to find a container of the size that A4 size fits well two other types. When putting several kinds of catalog into the clear folder and putting it directly in the container, it comes in two kinds and it is useful to enter. However, there was a concern that the lock would become loose and it would be regrettable if it should be assembled and used for many years. As it is difficult to collapse containers at an important event such as an exhibition, we confirm whether the existing containers are weakening and check the containers of concern, discarded them, and purchase repeatedly this time. I also want to evaluate the point that a special lid can be purchased in units of 1 piece. Besides the price is relatively cheap. Personally I like it very much when there are many good places such as easy to obtain when I want to purchase.
This review is about item#9495297.

Related Products