Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cobalt high-speed steel Counter sink

4.80 (5)
Point Angle (Degree)
90
Number of Blades
3
...see all>
Product Options
ADD TO CART
Point Diameter (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) 2014 TRUSCO Published Page Overall Length (mm) Tip Diameter (phi mm) TRUSCO Part Number Surface Processing Weight (g) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Diameter (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) 2014 TRUSCO Published Page Overall Length (mm) Tip Diameter (phi mm) TRUSCO Part Number Surface Processing Weight (g) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 31 - 1-0385 71 4.2 412-2020 Non-coating 114 Cobalt HSS (HSS-Co) - 1PC 1 CJ3112C 49006702 129.99 SGD
In stock
3.8 25 10 1-0385 67 3.8 412-1996 Non-coating 74 Cobalt high speed steel (HSS-Co) 3 cutting blades 1PC 1 CJ2501C 49006684 89.99 SGD
Shipped after 2018-06-26
1.5 6.3 5 - 45 - 412-1813 - - - - 1PC 1 CJ0635C 09495385 26.99 SGD
In stock
2.0 8.3 6 - 50 - 412-1848 - - - - 1PC 1 CJ0836C 09495394 30.99 SGD
In stock
2.5 10.4 6 - 50 - 412-1872 - - - - 1PC 1 CJ1046C 09495403 34.99 SGD
In stock
2.8 12.4 8 - 56 - 412-1902 - - - - 1PC 1 CJ1248C 09495412 39.99 SGD
In stock
3.2 16.5 10 - 60 - 412-1937 - - - - 1PC 1 CJ1651C 09495421 44.99 SGD
In stock
3.8 20.5 10 - 63 - 412-1961 - - - - 1PC 1 CJ2051C 09495437 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Chamfering hole hole
5
From Japan
On 2018-04-06 21:55:43
The item I bought last time was very good, compared with the usual drill, chamfering cutter Sharpness Durability was very good so I bought a notch diameter up,
This review is about item#9495394.
Chamfering hole hole
5
From Japan
On 2018-04-06 21:49:53
Last time I bought a small item, I used drills, chamfering cutter until now
This review is about item#9495394.
Mild steel, deburring
4
From Japan
On 2013-05-28 17:00:59
I tried using this product of 8.3 Φ in the hole of 5 Φ. While painting dozens of holes with a tapping spray stored in a PET bottle cap on the cutting edge with a brush. Keep it strong if you set the center. Just a little bit off from the center. There are times when bite is good and bad time, during trial and error.
This review is about item#09495394.
Chamfer of steel material hole
5
From Japan
On 2013-05-12 00:22:53
The cut surface was beautiful because it was very biting and sharpness, so it was comfortable and beautiful as it was not caught in Bali. It is definitely better than an inexpensive one.
This review is about item#09495394.
Chamfer of stainless steel material etc.
5
From Japan
On 2011-04-27 22:23:07
I think the sharpness is pretty good.
This review is about item#09495412.

Related Products