Buy more than* S$200* and get FREE SHIPPING

Bi-metal cutter Hexagon axis shaft

3.00 (2)
Purpose
(Less than 3.2 mm) steel plates, wood, PVC, plastic, hole drilling work.
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1PC 1 BC22 09495656 26.99 SGD
Shipped after 2018-04-26
30 1PC 1 BC30 09495692 40.99 SGD
Shipped after 2018-04-26
- 1PC 1 BC16 09495622 26.99 SGD
Shipped after 2018-05-01
28 1PC 1 BC28 09495683 25.99 SGD
Shipped after 2018-04-27
- 1PC 1 BC15 09495613 24.99 SGD
Shipped after 2018-04-26
20 1PC 1 BC20 09495631 26.99 SGD
Shipped after 2018-04-27
21 1PC 1 BC21 09495647 22.99 SGD
Shipped after 2018-04-26
25 1PC 1 BC25 09495665 29.99 SGD
Shipped after 2018-04-27
27 1PC 1 BC27 09495674 25.99 SGD
In stock
33 1PC 1 BC33 09495701 32.99 SGD
Shipped after 2018-04-26
35 1PC 1 BC35 09495717 36.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When wiring the security camera cable through the siding external wall
5
From Japan
On 2017-08-31 09:23:15
I use it with a rechargeable impact drill driver, but sharpness is very easy to drill work easily and easily. I am happy that the cutting of the shaft cuts a bit more than the cutting edge of the hole saw, but it will be impossible for the cutting of the shaft to break off by necessity.
This review is about item#9495674.
Drilling of plywood
1
From Japan
On 2011-06-27 14:47:30
I had a bad cut and a spring flew soon and gave up using it for the first time.
This review is about item#09495717.

Related Products