Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves

2.00 (1)
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Color
White
Material
Pig leather
Specification
Cuffs hook and loop fastener type, split leather pad
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About22.0 M About10.0 About8.0 1Pair 1 718 Butashiro 07579774 11.99 SGD
In stock
About 24.0 LL About 11.0 About 9.0 1Pair 1 718 Butashiro 07579792 11.99 SGD
In stock
About 23.0 L About 10.5 About 8.5 1Pair 1 718 Butashiro 07579783 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
2
From Japan
On 2014-03-26 18:10:33
It is hard for the time being. My fingers hurt.
This review is about item#07579792.

Related Products