Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves With Lining

4.05 (20)
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Material (surface)
Pig leather
Color
White
Specification
hook and loop fastener cuff, great fit feeling.
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Material (reverse side) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Material (reverse side) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 8.5 About 22.0 M About 11.0 100% of cotton 1Pair 1 With 717 white pig lining cloth 07579941 11.99 SGD
Shipped after 2018-01-22
About 9.0 About 23.5 L About 11.5 100% Cotton 1Pair 1 With 717 white pig lining cloth 07579957 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
For aluminum welding
4
From Japan
On 2017-08-30 13:04:33
It is used for aluminum welding. There seems to be no lining. Because the voice came up from the scene of Next time I will order an unlined. Even L size seems to be slightly larger making
This review is about item#7579957.
Golf course management
5
From Japan
On 2017-05-05 18:42:39
It was supple, very easy to use gloves. We will continue to use it.
This review is about item#7579957.
Normal work
2
From Japan
On 2017-02-13 18:13:04
It was disappointing that it was impossible for the tip of the index finger to rupture on the first day and the thread became frayed
This review is about item#7579957.
During work
5
From Japan
On 2016-12-15 14:22:46
Although it is a leather glove, the effect of adding lining to thin leather is great, and the feeling of wearing is very good, so it is suitable for various kinds of work.
This review is about item#7579941.
Logging down trees, driving heavy equipment
5
From Japan
On 2016-05-25 19:29:23
It is very useful for current use. It is useful if you have somewhat thin ones for fine work.
This review is about item#07579957.
Welding aid
3
From Japan
On 2016-04-04 16:26:07
The leather is soft and durable. It is anxious that the lining is easy to peel off if you say difficulty. I would like to ask for improvements.
This review is about item#07579957.
Used for welding
4
From Japan
On 2015-11-19 22:46:55
I have not done welding yet, but I think that it is probably okay.
This review is about item#07579957.
Mechanical decomposition weight handling
3
From Japan
On 2015-10-15 15:20:35
Lining is peeling and hard to wear
This review is about item#07579957.
For daily work
3
From Japan
On 2015-09-21 10:49:23
so-so
This review is about item#07579957.
Remanufacturing of metal objects on construction site
5
From Japan
On 2015-08-08 13:03:40
It is a work that is often dirty and is often disposable, so the price is cheap and the hands are satisfied as well.
This review is about item#07579957.

Related Products