Buy more than* S$200* and get FREE SHIPPING

AC Impact Wrench

5.00 (1)
Number of Blows (min-1)
0 - 3100
Rated Usage Time (min)
30
Socket Plug Insertion Angle (mm)
1/2(12.7mm)
Insulation Method
Double insulation
Maximum Tightening Torque (N m)
200 (about 2040kgf/cm)
Cord Length (m)
10
Capability
Ordinary bolt M10 - M16 high-strength bolts M8 - M12
Revolution (min-1[r.p.m])
0 - 2900
Power Consumption (W)
310
Power (V)
Single-phase AC 100
Current (A)
3.4
Weight (kg)
(Code is excluded) about 2.1
Specification
High power 310W motor
Accessories
1 each Medium thin-walled socket 17,19,21 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EIW-200ACN 09496331 219.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Desorption of wheel nut
5
From Japan
On 2011-06-04 11:20:50
Cord length and power are sufficient. It can be used in places where there is no power supply by using inverter.
This review is about item#09496331.

Related Products