Buy more than* S$200* and get FREE SHIPPING

Electric Jig Saw Blade

4.50 (4)
Overall Length (mm)
150
...see all
Product Options
ADD TO CART
Number of Blades Width (mm) Material Blade Diameter (phi mm) Number of Threads Pitch (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Width (mm) Material Blade Diameter (phi mm) Number of Threads Pitch (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1.8 SK4 - 24 - 0.56 1Bag(10PC) 1 No.5 09496417 6.96 SGD
Shipped after 2017-02-28
25 1.3 SK4 - 25 - 0.45 1Bag(10PC) 1 No.7 09496435 6.96 SGD
In stock
122 1.25 SK5 - 122 - 0.38 1Bag(10PC) 1 No.1 09496374 10.06 SGD
In stock
98 1.3 SK4 - 98 - 0.45 1Bag(10PC) 1 No.3 09496392 10.06 SGD
In stock
52 1.8 SK4 - 52 - 0.56 1Bag(10PC) 1 No.4 09496401 10.06 SGD
In stock
19 1.7 SK4 - 19 - 0.53 1Bag(10PC) 1 No.6 09496426 6.96 SGD
In stock
65 1.25 SK4 - 65 - 0.38 1Bag(10PC) 1 No.2 09496383 6.96 SGD
Shipped after 2017-02-28
150 - - 0.8 - 4 - 1bag(5pc) 1 No.9 09496453 8.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-02-01 15:13:57
Blade is durable, to the goodness of cut than other products followed, difficult to break.
This review is about item#9496374.
Processing of wood plastic
5
From Japan
On 2016-03-16 16:15:02
Well it has expired.
This review is about item#09496401.
For work, this special large yarn machine.
4
From Japan
On 2015-09-21 15:41:06
Near difficult time purchase also takes buy in this shop. Am I satisfied prima facie there seems to be durability.
This review is about item#09496401.
Additional renovation by the component changes and the like
4
From Japan
On 2015-06-15 16:35:50
The material is for aluminum, buy the No.1 Work in the stickiness of the processing time of aluminum has been difficult, the next time is discussed in No.2 or 3.
This review is about item#09496374.

Related Products