Buy more than* S$200* and get FREE SHIPPING

Welding Machine, Arcury 120

3.50 (2)
Compatible Plate Thickness
Non-gas mild steel: 0.8 - 6.0mm (0.8 at 100V 15A use - 3.0mm) (6mm maximum at 100V 30A use) non-gas stainless steel: 0.8 - 3.0mm 0.8 in (100V 30A use - 2mm) solid mild steel: 0.7 - 5.0mm 0.7 in (100V 15A use - 3mm) so
Welding Process
Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel
Rating Usage (%)
10
Power Consumption (kW)
2.5
Power Source (single phase/V)
100
Cycle(Hz)
50/60 combined
Type
[100V] only semiprofessional, professional non-gas MIG / MAG combined
Weight (kg)
20
Set Contents
Earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body with) 2P/100V adapter wire brush and chipping hammer-shielding surfaces (filter plate) hose band x2
Specification
Wire speed control dial, main switch/Utilization over display lamp current 4 stage change-over switch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAY-120 09497494 1,109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Panel welding
5
From Japan
On 2017-05-08 10:00:01
I used domestic Mig so far but it is really good to use
This review is about item#9497494.
welding
2
From Japan
On 2014-02-20 17:35:39
There is a "4 step current changeover switch", but switching the current with the combination of "1. 2" and "weak / strong" two light switches. It is "1 · weak", "2 · weak", "1 · strong", "2 · strong" from the weak one, but this is not getting used to first, but it will get confused if you get tired even though you think it is familiar. Also, because these switches are close to the power switch, the current switch may be switched to a time signature, which may cause failure, scraped off with Thunder, redo it again, it is quite stressful. If this switch is not improved during replacement, it will be different.
This review is about item#09497494.

Related Products