Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Machine, Arcury 160

Compatible Plate Thickness
Non-gas mild steel: 0.8 - 7.0mm non-gas stainless steel (up to 7mm in use 200V 22A): 0.8 - 4.0mm solid mild steel: 0.7 - 7mm solid stainless steel: 0.8 - 4mm Solid aluminum: 0.8 - 6mm
Welding Process
Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel
Rating Usage (%)
9
Power Consumption (kW)
3.7
Power Source (single phase/V)
200
Cycle(Hz)
50/60 combined
Type
[200V] dedicated professional non-gas MIG / MAG combined
Weight (kg)
25
Set Contents
X2 Roller 1.2phi for (filter plate) hose band earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body attaching) a wire brush and chipping hammer shielding surfaces
Specification
Wire speed control dial, main switch/Utilization over display lamp current 4 stage change-over switch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAY-160 09497503 1,389.99 SGD
In stock
ADD TO CART

Related Products