Buy more than* S$200* and get FREE SHIPPING

Abrasive Cleanser, "Kaneyon S"

4.33 (3)
pH
Weak alkaline
Capacity (g)
550
Ingredients
(Peppermint oil, food additives), coloring (Food Blue No. 1), water surfactant (fatty acid alkanol amide), abrasive (silicate mineral), fragrance
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(550g) 1 - 09497591 4.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For kitchen
5
From Japan
On 2015-09-08 13:41:44
As you can see, creamy ones are decided by caneon! It is!
This review is about item#09497591.
For model cleaning
5
From Japan
On 2014-02-21 13:04:38
Dirt falls well and the price is also cheap so it is handy
This review is about item#09497591.
Sink and metal dirt
3
From Japan
On 2009-06-02 15:10:32
I want not only 550 g · 5 kg but also medium size (about 2 kg).
This review is about item#09497591.