Buy more than* S$200* and get FREE SHIPPING

Abrasive Cleanser, "Sassa Cleanser"

4.00 (6)
pH
Weak alkaline
Capacity (g)
400
Ingredients
Abrasive (natural silicate mineral), surfactants (linear alkylbenzene), water-soluble components (inorganic builder), moisture
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(400g) 1 - 09497616 2.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Fixtures
3
From Japan
On 2016-02-15 19:14:23
Usual choice !! to cleaning soap
This review is about item#09497616.
Dirty the place you have to clean.
5
From Japan
On 2014-06-22 11:33:04
This Sassa is are not products that stop the use. Messy sprinkled the powder of Sassa in place, rest is feeling wiping gently with a sponge. There is also a time to be clean like magic. Happy is a commodity.
This review is about item#09497616.
Cleaning the toilet floor
5
From Japan
On 2013-08-09 13:09:20
Small amounts of foam are well handy as well.
This review is about item#09497616.
Sink of company hot water supply room
5
From Japan
On 2012-09-14 12:56:39
We switched cheaper than Ka Young. It becomes sufficiently clean here.
This review is about item#09497616.
Company's hot water supply room, toilet wash basin etc. Water
4
From Japan
On 2012-05-09 13:25:44
There is a sense of cheaper than liquid.
This review is about item#09497616.
Cleaning office / factory
2
From Japan
On 2009-06-01 08:39:27
I also want liquid type cleanser to be sold at the same price.