Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
408-9006 Main body 1PC(450mL) 1 - 41375354 -
Discontinued
[x]
408-8999 For refilling 1PC(4L) 1 - 40382562 32.82 SGD
In stock
- - 1pc(450mL) 1 - 58087478 3.35 SGD
Shipped after 2017-07-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
toilet
2
From Japan
On 2017-01-28 14:37:07
I wonder if it is a bit weak. Just dark color. There is a big difference from the scrubbing bubble.
This review is about item#41375354.
I am using it in a toilet, but it will be very beautiful
5
From Japan
On 2016-08-28 09:16:02
I am using it in a toilet, but it will be very beautiful
This review is about item#40382562.
I use it to clean the company's toilet.
4
From Japan
On 2016-01-13 15:20:21
It is easy to clean up before flowing because it is a Toron. You can feel the smell as neat as possible.
This review is about item#41375354.
Cleaning company's toilet
5
From Japan
On 2014-07-30 13:18:05
Again after all, because cleaning is on the way to use in the company, it is hard to convey the remaining amount of detergent, so I liked the large amount.
This review is about item#40382562.
Cleaning the toilet
4
From Japan
On 2010-07-27 09:39:26
It has a good thick smell, so it may be difficult to flow
This review is about item#32722541.

Related Products